Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN E4PBG Push Button Enclosure 22.5mm 4 Holes | AG2TNL 32FR22

HOFFMAN E4PBG Push Button Enclosure 22.5mm 4 Holes

Item: AG2TNL Model: E4PBGCross Ref: 32FR22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Button Enclosure
Conduit SizeNo Conduit Entrance Holes
Depth2 3/4"
Height1"
Hole Size22 mm
MaterialMetal
Mounting StyleExternal Feet
Number Of Columns1
Number Of Holes4
Width3 1/4"
ColorGray
Compatible Conduit Size - MaximumNo Conduit Entrance Holes Provided
Environments & ApplicationsIndoor Dust & Water Droplets
IncludesCaptive Cover Screws, Grounding Stud, Oil Resistant Gasket
Nema Rating12
Overall Depth2 3/4"
Overall Height10"
Overall Width3 1/4"
Panel Mounting Hole Diameter22 mm
StandardsCSA C22.2 FILE NO. E61997, CUL, UL 508A FILE NO. E61997

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)7.62
Ship length (cm)28.58
Ship width (cm)8.26
HS code8536908030
Country of OriginUS

Product Variants

ProductModelHole SizeNumber Of HolesNumber Of ColumnsDepthMaterialConduit SizeMounting StylePrice
HOFFMAN E1PB Push Button Enclosure 3.50 Inch Height x 3.25 Inch Width x 2.75 Inch Depth | AG2TMU 32FR06 E1PB30 mm112 3/4"MetalNo Conduit Entrance HolesExternal Feet€149.18
HOFFMAN E1PBG Push Button Enclosure 3.50 Inch Height x 4.25 Inch Width x 2.75 Inch Depth | AG2TMW 32FR08 E1PBG22 mm112 3/4"MetalNo Conduit Entrance HolesExternal Feet€147.63
HOFFMAN E2PB Push Button Enclosure 30.5mm 2 Holes Mild Steel | AG2TNA 32FR12 E2PB30 mm212 3/4"MetalNo Conduit Entrance HolesExternal Feet€173.83
HOFFMAN E2PBG Push Button Enclosure 2 Holes 30.5mm External Feet | AG2TNB 32FR13 E2PBG22 mm212 3/4"MetalNo Conduit Entrance HolesExternal Feet€196.72
HOFFMAN E3PB Push Button Enclosure 8.00 Inch Height x 3.25 Inch Width x 2.75 Inch Depth | AG2TNF 32FR17 E3PB30 mm312 3/4"MetalNo Conduit Entrance HolesExternal Feet€195.89
HOFFMAN E3PBG Push Button Enclosure 22.5mm 3 Holes | AG2TNG 32FR18 E3PBG22 mm312 3/4"MetalNo Conduit Entrance HolesExternal Feet€187.61
HOFFMAN E4PB Push Button Enclosure 30.5mm 4 Holes | AG2TNK 32FR21 E4PB30 mm412 3/4"MetalNo Conduit Entrance HolesExternal Feet€223.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN E4PBG Push Button Enclosure 22.5mm 4 Holes
€219.84 /unit