Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN E19FWM12U20 Rack Wall-mount Steel | AG2TDG 32FL46

HOFFMAN E19FWM12U20 Rack Wall-mount Steel

Item: AG2TDG Model: E19FWM12U20Cross Ref: 32FL46
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRack
MaterialSteel
TypeWall Mount
Accessory TypeRack
ApplicationSmaller Networking Equipment
ColorBlack
FeaturesFour Easy to Assemble Sections
FinishPowder Coated
Material Thickness16 ga.
Overall Height22.99"
Overall Length20"
Overall Width20"

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)13.34
Ship length (cm)60.33
Ship width (cm)55.88
HS code8537109070
Country of OriginUS

Product Variants

ProductModelMaterialPrice
HOFFMAN E19FWM20U20 Fixed Wall Mount Rack, 19 Inch Size, 20 Units, Black, Steel | CH8JAN E19FWM20U20--
RFQ
HOFFMAN E19FWM25U20 Fixed Wall Mount Rack, 19 Inch Size, 25 Units, Black, Steel | CH8JAP E19FWM25U20--
RFQ
HOFFMAN E19FWM32U20 Fixed Wall Mount Rack, 19 Inch Size, 32 Units, Black, Steel | CH8JAQ E19FWM32U20--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN E19FWM12U20 Rack Wall-mount Steel
€364.04 /unit