HOFFMAN CSD24168 Metallic Enclosure 24 Inch Height x 16 Inch Width Hinged | AG2RUJ 32FJ34

HOFFMAN CSD24168 Metallic Enclosure 24 Inch Height x 16 Inch Width Hinged

Item: AG2RUJ Model: CSD24168Cross Ref: 32FJ34
In Stock

Get it by Tuesday, Jun 17

€749.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth8"
Enclosure Cover Features1/4 Turn Latch With Screw Driver Slot
Enclosure Height24"
Enclosure MaterialCarbon Steel
Enclosure Width16"
GasketPolyurethane
Gasket MaterialPolyurethane
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga., 18 ga.
MountingWall
Nema RatingNEMA 4, NEMA 12, NEMA 13
Body Material Thickness16 ga.
Closure Method1/4 Turn Latch
Compatible Panel Model NumberCP2416, CP2416G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
FinishPowder Coated
IncludesPanel Grounding Hardware and Sealing Washers, Panel Mounting Nuts
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 4, NEMA 12, NEMA 13
Nominal Depth8"
Nominal Height24"
Nominal Width16"
Overall Depth8"
Overall Height24"
Overall Width16"
Panel Height22.2"
Panel Width14.2"
Product TypeConcept Single Door Enclosure
StandardsCUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 4, 12, 13, UL 508A LISTED

Shipping Info:

Ship weight (kg) 12.87
Ship height (cm)26.04
Ship length (cm)73.66
Ship width (cm)43.18
HS code8537109050
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN CSD12126 Metallic Enclosure 12 Inch Height Concealed | AG2RTX 32FJ23 CSD1212612"12"6"HingedCarbon SteelWallGrayNo Knockouts€566.79
HOFFMAN CSD16126 Metallic Enclosure 16 Inch Height x 12 Inch Width Wall | AG2RTY 32FJ24 CSD1612612"16"6"HingedCarbon SteelWallGrayNo Knockouts€568.60
HOFFMAN CSD16128 Metallic Enclosure 16 Inch Height x 8 Inch Depth Wall | AG2RTZ 32FJ25 CSD1612812"16"8"HingedCarbon SteelWallGrayNo Knockouts€670.09
HOFFMAN CSD16166 Metallic Enclosure 16 Inch Height x 16 Inch Width Hinged | AG2RUA 32FJ26 CSD1616616"16"6"HingedCarbon SteelWallGrayNo Knockouts€658.78
HOFFMAN CSD16168 Metallic Enclosure 16 Inch Height x 16 Inch Width x 8 Inch Depth | AG2RUB 32FJ27 CSD1616816"16"8"HingedCarbon SteelWallGrayNo Knockouts€700.73
HOFFMAN CSD16208 Metallic Enclosure 16 Inch Height x 20 Inch Width x 8 Inch Depth | AG2RUC 32FJ28 CSD1620820"16"8"HingedCarbon SteelWallGrayNo Knockouts€764.75
HOFFMAN CSD20166 Metallic Enclosure 20 Inch Height x 16 Inch Width Wall | AG2RUD 32FJ29 CSD2016616"20"6"HingedCarbon SteelWallGrayNo Knockouts€673.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN CSD24168 Metallic Enclosure 24 Inch Height x 16 Inch Width Hinged
€749.14 /unit