Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HOFFMAN CP1616 Interior Panel 14.2 Inch Height x 14.2 Inch Width | AG2RXR 32FK12

HOFFMAN CP1616 Interior Panel 14.2 Inch Height x 14.2 Inch Width

Item: AG2RXR Model: CP1616Cross Ref: 32FK12
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€109.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterior Panel
ColorWhite
FinishWhite
Gauge (steel)12 ga.
Height14 1/5"
MaterialMild Steel
Width568898"
Material Thickness12"
Overall Height14 1/5"
Overall Width14 1/5"
Panel StyleConcept Panel

Shipping Info:

Ship weight (kg) 2.7225
Ship height (cm)1.27
Ship length (cm)43.82
Ship width (cm)42.55
HS code8538100000
Country of OriginUS

Product Variants

ProductModelHeightFinishMaterialGauge (steel)ColorPrice
HOFFMAN CP1212 Interior Panel For Mounting Components | AG2RXM 32FK08 CP121210 1/5"WhiteMild Steel12 ga.White€33.01
HOFFMAN CP1212G Interior Panel 10.2 Inch Height x 10.2 Inch Width | AG2RXN 32FK09 CP1212G10 1/5"GalvanizedSteel12 ga.-€28.29
HOFFMAN CP1612 Interior Panel 14.2 Inch Height x 10.2 Inch Width | AG2RXP 32FK10 CP161214 1/5"WhiteMild Steel12 ga.White€42.92
HOFFMAN CP1612G Interior Panel Steel Galvanised | AG2RXQ 32FK11 CP1612G14 1/5"GalvanizedSteel12 ga.-€36.44
HOFFMAN CP1616G Interior Panel Steel 14.2 Inch Height x 14.2 Inch Width | AG2RXT 32FK13 CP1616G14 1/5"GalvanizedSteel12 ga.-€88.97
HOFFMAN CP2016 Interior Panel Mild Steel 18.2 Inch Height | AG2RXU 32FK14 CP201618 1/5"WhiteMild Steel12 ga.White€91.73
HOFFMAN CP2016G Interior Panel Steel 18.2 Inch Height x 14.2 Inch Width | AG2RXV 32FK15 CP2016G18 1/5"GalvanizedSteel12 ga.-€101.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN CP1616 Interior Panel 14.2 Inch Height x 14.2 Inch Width
€109.24 /unit