Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HOFFMAN AVK44 Louver Plate Kit 5.62 Inch Height x 5.5 Inch Width | AH3HEB 32FL05

HOFFMAN AVK44 Louver Plate Kit 5.62 Inch Height x 5.5 Inch Width

Item: AH3HEB Model: AVK44Cross Ref: 32FL05
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€77.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLouver Plate Kit
FinishPolyester Powder Coat
Frame Depth1/4"
Frame Height5.62"
Frame MaterialSteel
Frame Thickness14 ga.
Frame Width5 1/2"
ColorGray
Cut Out Depth0.5"
Cut Out Width4"
IncludesMounting Hardware
Overall Depth0.25"
Overall Height5.62"
Overall Width5 1/2"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.33
Ship length (cm)18.29
Ship width (cm)18.8
Country of OriginUS

Product Details:

    • Cut Out Height : 4.38"
    • Cut Out Width : 4.00"
    • Cut Out Depth : 0.50"
    • Special Features: (4) Louvers

Product Variants

ProductModelFinishPrice
HOFFMAN AVK43 Louver Plate Kit 4.5 Inch Height x 5.5 Inch Width | AH3HEA 32FL04 AVK43Polyester Powder Coat€58.10
HOFFMAN AVK64 Louver Plate Kit 5.62 Inch Height x 7.5 Inch Width | AH3HEC 32FL06 AVK64Polyester Powder Coat€70.83
HOFFMAN AVK66 Louver Plate Kit 7.88 Inch Height x 7.5 Inch Width | AH3HED 32FL07 AVK66Polyester Powder Coat€75.17
HOFFMAN AVK86 Louver Plate Kit 8.19 Inch Height x 9.5 Inch Width | AH3HEE 32FL08 AVK86Polyester Powder Coat€86.04
HOFFMAN AVK23 Louver Plate Kit 3.25 Inch Height x 3.25 Inch Width | AH3HEN 32FL30 AVK23Polyester Powder Coat€53.63
HOFFMAN AVK33 Louver Plate Kit 3.88 Inch Height x 4.5 Inch Width | AH3HEP 32FL31 AVK33Polyester Powder Coat€55.29
HOFFMAN AVK812 Louver Plate Kit 15.31 Inch Height x 9.5 Inch Width | AH3HEQ 32FL32 AVK812Polyester Powder Coat€105.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN AVK44 Louver Plate Kit 5.62 Inch Height x 5.5 Inch Width
€77.37 /unit