Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN ASG12X12X6NK Metallic Pull Box Enclosure 12 Inch Width x 6 Inch Depth | AG2RMU 32FG92

HOFFMAN ASG12X12X6NK Metallic Pull Box Enclosure 12 Inch Width x 6 Inch Depth

Item: AG2RMU Model: ASG12X12X6NKCross Ref: 32FG92
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Basic MaterialMetallic
ColorGray
Cover TypeScrew On
Depth6"
Enclosure Height12"
Enclosure MaterialCarbon Steel
Enclosure Width12"
FinishGalvanized
Knockouts / No KnockoutsNo Knockouts
MountingWall
Closure MethodScrews
Cover Closure TypeScrew On
Cover StyleSolid
EnvironmentIndoor
KnockoutsNot Included
Mounting TypeWall
Nominal Depth6"
Nominal Height12"
Nominal Width12"
Overall Depth6"
Overall Height12"
Overall Width12"
Product TypeScrew Cover Enclosure
StandardsCUL LISTED PER CSA C22.2 NO 40, FILE NO E27525, IEC 60529, NEMA/EEMAC TYPE 1, UL 50, 50E LISTED

Shipping Info:

Ship weight (kg) 5.211
Ship height (cm)18.11
Ship length (cm)35.26
Ship width (cm)35.26
HS code8536908030
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthKnockouts / No KnockoutsCover TypeEnclosure MaterialMountingColorPrice
HOFFMAN ASE6X6X4NK Metallic Pull Box Enclosure 6 Inch Height x 6 Inch Width x 4 Inch Depth | AG2QRK 32FG43 ASE6X6X4NK6"6"4"No KnockoutsScrew OnCarbon SteelWallGray€34.95
HOFFMAN ASE6X6X6 Metallic Pull Box Enclosure 6 Inch Height x 6 Inch Width x 6 Inch Depth | AG2QRL 32FG44 ASE6X6X66"6"6"KnockoutsScrew OnCarbon SteelWallGray€35.45
HOFFMAN ASG6X6X6NK Metallic Pull Box Enclosure Screw On 6 Inch Height | AG2QRN 32FG46 ASG6X6X6NK6"6"6"No KnockoutsScrew OnCarbon SteelWallGray€38.13
HOFFMAN ASE6X6X6NK Metallic Pull Box Enclosure 6 Inch Width Ip30 | AG2QRP 32FG47 ASE6X6X6NK6"6"6"No KnockoutsScrew OnCarbon SteelWallGray€45.17
HOFFMAN ASE8X6X4NK Metallic Pull Box Enclosure 8 Inch Height x 4 Inch Depth | AG2QRT 32FG50 ASE8X6X4NK6"8"4"No KnockoutsScrew OnCarbon SteelWallGray€46.93
HOFFMAN ASG4X4X4NK Metallic Pull Box Enclosure 4 Inch Height Carbon Steel | AG2RKQ 32FG34 ASG4X4X4NK4"4"4"No KnockoutsScrew OnCarbon SteelWallGray€27.23
HOFFMAN ASE4X4X4NK Metallic Pull Box Enclosure Carbon Steel Ip30 | AG2RKR 32FG35 ASE4X4X4NK4"4"4"No KnockoutsScrew OnCarbon SteelWallGray€28.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN ASG12X12X6NK Metallic Pull Box Enclosure 12 Inch Width x 6 Inch Depth
€100.39 /unit