Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HOFFMAN ASE6X6X4 Metallic Pull Box Enclosure 6 Inch Height x 6 Inch Width Ip30 | AG2RKX 32FG40

HOFFMAN ASE6X6X4 Metallic Pull Box Enclosure 6 Inch Height x 6 Inch Width Ip30

Item: AG2RKX Model: ASE6X6X4Cross Ref: 32FG40
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Box
Basic MaterialMetallic
ColorGray
Cover TypeScrew On
Depth4"
Enclosure Height6"
Enclosure MaterialCarbon Steel
Enclosure Width6"
Knockouts / No KnockoutsKnockouts
MountingWall
Closure MethodScrews
Cover Closure TypeScrew On
Cover StyleSolid
EnvironmentIndoor
FinishPowder Coated
KnockoutsIncluded
Mounting TypeWall
Nominal Depth4"
Nominal Height6"
Nominal Width6"
Overall Depth4"
Overall Height8"
Overall Width6"
Product TypeScrew Cover Enclosure
StandardsCUL LISTED PER CSA C22.2 NO 40, FILE NO E27525, IEC 60529, NEMA/EEMAC TYPE 1, UL 50, 50E LISTED

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)15.09
Ship length (cm)16.36
Ship width (cm)16.36
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthKnockouts / No KnockoutsCover TypeEnclosure MaterialMountingColorPrice
HOFFMAN ASE6X6X4NK Metallic Pull Box Enclosure 6 Inch Height x 6 Inch Width x 4 Inch Depth | AG2QRK 32FG43 ASE6X6X4NK6"6"4"No KnockoutsScrew OnCarbon SteelWallGray€34.95
HOFFMAN ASE6X6X6 Metallic Pull Box Enclosure 6 Inch Height x 6 Inch Width x 6 Inch Depth | AG2QRL 32FG44 ASE6X6X66"6"6"KnockoutsScrew OnCarbon SteelWallGray€35.45
HOFFMAN ASG6X6X6NK Metallic Pull Box Enclosure Screw On 6 Inch Height | AG2QRN 32FG46 ASG6X6X6NK6"6"6"No KnockoutsScrew OnCarbon SteelWallGray€38.13
HOFFMAN ASE6X6X6NK Metallic Pull Box Enclosure 6 Inch Width Ip30 | AG2QRP 32FG47 ASE6X6X6NK6"6"6"No KnockoutsScrew OnCarbon SteelWallGray€45.17
HOFFMAN ASE8X6X4NK Metallic Pull Box Enclosure 8 Inch Height x 4 Inch Depth | AG2QRT 32FG50 ASE8X6X4NK6"8"4"No KnockoutsScrew OnCarbon SteelWallGray€46.93
HOFFMAN ASG4X4X4NK Metallic Pull Box Enclosure 4 Inch Height Carbon Steel | AG2RKQ 32FG34 ASG4X4X4NK4"4"4"No KnockoutsScrew OnCarbon SteelWallGray€27.23
HOFFMAN ASE4X4X4NK Metallic Pull Box Enclosure Carbon Steel Ip30 | AG2RKR 32FG35 ASE4X4X4NK4"4"4"No KnockoutsScrew OnCarbon SteelWallGray€28.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN ASE6X6X4 Metallic Pull Box Enclosure 6 Inch Height x 6 Inch Width Ip30
€45.59 /unit