Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN ACSHELF1818SS Folding Shelf Stainless Steel 18 Height x 18 Length x 1 W | AG2REV 32FF10

HOFFMAN ACSHELF1818SS Folding Shelf, Stainless Steel, 18 Inch Length x 1 Inch Width, 18 Inch Height

Item: AG2REV Model: ACSHELF1818SSCross Ref: 32FF10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,955.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFolding Shelf
ColorSilver
FinishSilver
Height18"
Length18"
MaterialStainless Steel
Width568563"
Accessory TypeFolding Shelf
ApplicationSupport Laptop And Other Equipment During Maintenance/Inspection
FeaturesIt Automatically Locks In The Horizontal Position When Raised When Not In Use, The Shelf Can Be Installed On The Inside Or Outside Surface Of Free-Stand/Floor-Mount Enclosures (Except ProLine)
Material Thickness16 ga.
Nema Enclosure RatingNEMA 12, NEMA 4, NEMA 4X
Overall Height3/25"
Overall Length18"
Overall Width18"

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)4.14
Ship length (cm)48.26
Ship width (cm)46.99
HS code8536908030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN ACSHELF1818SS Folding Shelf, Stainless Steel, 18 Inch Length x 1 Inch Width, 18 Inch Height
€1,955.94 /unit