HOFFMAN A72RP24F6 Rack Mounting Angle, L Style, Half Length, Fits 72 x 24 Inch Size, Steel | CH8CZD

HOFFMAN A72RP24F6 Rack Mounting Angle, L Style, Half Length, Fits 72 x 24 Inch Size, Steel

Item: CH8CZD Model: A72RP24F6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN A60RP24F5 Rack Mounting Angle, L Style, Full Length, Fits 60 x 24 Inch Size, Steel | CH8CJF A60RP24F5A60RP24F5-
RFQ
HOFFMAN A60RP24F6 Rack Mounting Angle, L Style, Half Length, Fits 60 x 24 Inch Size, Steel | CH8CJG A60RP24F6A60RP24F6-
RFQ
HOFFMAN A72RP24F5 Rack Mounting Angle, L Style, Full Length, Fits 72 x 24 Inch Size, Steel | CH8CZC A72RP24F5A72RP24F5-
RFQ
HOFFMAN A72RP30F5 Rack Mounting Angle, L Style, Full Length, Fits 72 x 30 Inch Size, Steel | CH8CZE A72RP30F5A72RP30F5-
RFQ
HOFFMAN A72RP30F6 Rack Mounting Angle, L Style, Half Length, Fits 72 x 30 Inch Size, Steel | CH8CZF A72RP30F6A72RP30F6-
RFQ
HOFFMAN A90RP24F5 Rack Mounting Angle, L Style, Full Length, Fits 90 x 24 Inch Size, Steel | CH8DTL A90RP24F5A90RP24F5-
RFQ
HOFFMAN A90RP24F6 Rack Mounting Angle, L Style, Half Length, Fits 90 x 24 Inch Size, Steel | CH8DTM A90RP24F6A90RP24F6-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A72RP24F6 Rack Mounting Angle, L Style, Half Length, Fits 72 x 24 Inch Size, Steel