HOFFMAN A727212ULP Metallic Enclosure Ip55 Lifting Eyes | AG2QMH 32FA30

HOFFMAN A727212ULP Metallic Enclosure Ip55 Lifting Eyes

Item: AG2QMH Model: A727212ULPCross Ref: 32FA30
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,094.10 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth12.06"
Enclosure Cover FeaturesLatch With 3 Internal Locking Points
Enclosure Height72.06"
Enclosure MaterialCarbon Steel
Enclosure Width72.06"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge10 ga., 12 ga.
MountingFloor Mount
Body Material Thickness12 ga.
Closure MethodKeyed Handle
Compatible Panel Model NumberA72P72, A72P72G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentDust Tight
FinishPowder Coated
Ip RatingIP55
KnockoutsNot Included
Mounting TypeFloor
Nema Enclosure Rating12
Nominal Depth12"
Nominal Height72"
Nominal Width72"
Overall Depth12.06"
Overall Height72.06"
Overall Width72.06"
Panel Height68"
Panel Width68"
Product TypeTwo-Door Floor Enclosure
StandardsCUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, NEMA/EEMAC CSA, FILE NO 42186, IEC 60529, UL 508A LISTED

Shipping Info:

Ship weight (kg) 244.8
Ship height (cm)196.85
Ship length (cm)237.49
Ship width (cm)58.42
HS code8537109050
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN A604810LP Metallic Enclosure Ip55 10 Gauge 12 Gauge | AG2QLU 32FA17 A604810LP48.06"60.06"10.06"HingedCarbon SteelFloor MountGrayNo Knockouts€4,586.18
HOFFMAN A604810LPG Metallic Enclosure 60.06 Inch Height x 48.06 Inch Width | AG2QLV 32FA18 A604810LPG48.06"60.06"10.06"HingedCarbon SteelFloor MountGrayNo Knockouts€4,109.64
HOFFMAN A604812LP Metallic Enclosure Carbon Steel 3 Point | AG2QLW 32FA19 A604812LP48.06"60.06"12.06"HingedCarbon SteelFloor MountGrayNo Knockouts€4,759.67
HOFFMAN A604812LPG Metallic Enclosure 3 Point Continuous | AG2QLX 32FA20 A604812LPG48.06"60.06"12.06"HingedCarbon SteelFloor MountGrayNo Knockouts€4,232.11
HOFFMAN A604816LP Metallic Enclosure Ip55 Hinged 3 Point | AG2QLY 32FA21 A604816LP48.06"60.06"16.06"HingedCarbon SteelFloor MountGrayNo Knockouts€5,000.70
HOFFMAN A604816LPG Metallic Enclosure Carbon Steel Hinged | AG2QLZ 32FA22 A604816LPG48.06"60.06"16.06"HingedCarbon SteelFloor MountGrayNo Knockouts€4,494.53
HOFFMAN A606012LP Metallic Enclosure Ip55 Continuous | AG2QMA 32FA23 A606012LP60.06"60.06"12.06"HingedCarbon SteelFloor MountGrayNo Knockouts€5,284.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A727212ULP Metallic Enclosure Ip55 Lifting Eyes
€6,094.10 /unit