Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN A606CHNF Metallic Junction Box Enclosure 6 Inch Height x 6 Inch Width Ip66 | AG2RBT 32FE28

HOFFMAN A606CHNF Metallic Junction Box Enclosure 6 Inch Height x 6 Inch Width Ip66

Item: AG2RBT Model: A606CHNFCross Ref: 32FE28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€244.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJunction Box Enclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged
Depth4"
Enclosure Cover FeaturesQuick Release Latches
Enclosure Height6"
Enclosure MaterialCarbon Steel
Enclosure Width6"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga.
MountingWall
Nema RatingNEMA 4, NEMA 12, NEMA 13
Body Material Thickness16 ga.
Closure MethodClamps
Compatible Panel Model NumberA6P6, A6P6G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown
FinishPowder Coated
IncludesScrews
Ip RatingIP66
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 4, NEMA 12, NEMA 13
Nominal Depth4"
Nominal Height6"
Nominal Width6"
Overall Depth4"
Overall Height8"
Overall Width6"
Panel Height4.88"
Panel Width4.88"
Product TypeContinuous Hinge Enclosure
StandardsCSA, FILE NO 42184: TYPE 4 AND 12, CUL LISTED PER CSA C22.2 NO 94, FILE NO E27567, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 4, 12, 13, TYPE 4, 12, 13, UL 50, 50E LISTED, UL 508A LISTED

Shipping Info:

Ship weight (kg) 1.8855
Ship height (cm)14.3
Ship length (cm)21.59
Ship width (cm)21.92
HS code8536908030
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightDepthCover TypeEnclosure MaterialMountingColorKnockouts / No KnockoutsPrice
HOFFMAN A604CHNF Metallic Junction Box Enclosure 6 Inch Height x 4 Inch Width Ip66 | AG2RBR 32FE27 A604CHNF4"6"3"HingedCarbon SteelWallGrayNo Knockouts€194.19
HOFFMAN A806CHNF Metallic Junction Box Enclosure 8 Inch Height x 6 Inch Width Ip66 | AG2RBU 32FE29 A806CHNF6"8"3 1/2"HingedCarbon SteelWallGrayNo Knockouts€245.31
HOFFMAN A1008CHNF Metallic Junction Box Enclosure 10 Inch Height x 8 Inch Width Ip66 | AG2RBV 32FE30 A1008CHNF8"10"4"HingedCarbon SteelWallGrayNo Knockouts€285.74
HOFFMAN A10086CHNF Metallic Junction Box Enclosure 10 Inch Height 14/16 Ga. | AG2RBW 32FE31 A10086CHNF8"10"6"HingedCarbon SteelWallGrayNo Knockouts€354.92
HOFFMAN A1210CHNF Metallic Junction Box Enclosure 12 Inch Height x 10 Inch Width Wall | AG2RBX 32FE32 A1210CHNF10"12"5"HingedCarbon SteelWallGrayNo Knockouts€399.30
HOFFMAN A1212CHNF Metallic Junction Box Enclosure 12 Inch Height x 12 Inch Width Wall | AG2RBY 32FE33 A1212CHNF12"12"6"HingedCarbon SteelWallGrayNo Knockouts€387.55
HOFFMAN A1412CHNF Metallic Junction Box Enclosure 14 Inch Height x 12 Inch Width Ip66 | AG2RBZ 32FE34 A1412CHNF12"14"6"HingedCarbon SteelWallGrayNo Knockouts€463.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A606CHNF Metallic Junction Box Enclosure 6 Inch Height x 6 Inch Width Ip66
€244.77 /unit