HOFFMAN A362410LP Metallic Enclosure 36 Inch Height x 24 Inch Width x 10 Inch Depth | AG2QJU 32EZ73

HOFFMAN A362410LP Metallic Enclosure 36 Inch Height x 24 Inch Width x 10 Inch Depth

Item: AG2QJU Model: A362410LPCross Ref: 32EZ73
In Stock

Get it by Wednesday, Jun 11

€1,322.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialMetallic
ColorGray
Cover TypeHinged Clamp
Depth10"
Enclosure Height36"
Enclosure MaterialCarbon Steel
Enclosure Width24"
GasketNeoprene
Gasket MaterialNeoprene
Knockouts / No KnockoutsNo Knockouts
Metal Gauge14 ga., 16 ga.
MountingWall
Closure MethodClamps
Compatible Panel Model NumberA36P24, A36P24G
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentDust Tight
FinishPowder Coated
KnockoutsNot Included
Mounting TypeWall
Nema Enclosure RatingNEMA 12, NEMA 13
Nominal Depth10"
Nominal Height36"
Nominal Width24"
Overall Depth10"
Overall Height36"
Overall Width24"
Panel Height33"
Panel Width21"
Product TypeContinuous Hinge Enclosure
StandardsCSA, FILE NO 42186: TYPE 12, CUL LISTED PER CSA C22.2 NO 94, FILE NO E61997, IEC 60529, NEMA/EEMAC TYPE 12 AND 13, UL 508A LISTED

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)31.12
Ship length (cm)104.78
Ship width (cm)64.77
HS code8538100000
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightCover TypeDepthEnclosure MaterialMountingColorMetal GaugePrice
HOFFMAN A161206LP Metallic Enclosure 14/16 Gauge 16 Inch Height x 12 Inch Width | AG2QHR 32EZ48 A161206LP12"16"Hinged Clamp6"Carbon SteelWallGray14 ga., 16 ga.€705.61
HOFFMAN A161208LP Metallic Enclosure 14/16 Gauge Clamps Wall | AG2QHT 32EZ49 A161208LP12"16"Hinged Clamp8"Carbon SteelWallGray14 ga., 16 ga.€742.37
HOFFMAN A161606LP Metallic Enclosure 16 Inch Height x 16 Inch Width x 6 Inch Depth | AG2QHU 32EZ50 A161606LP16"16"Hinged Clamp6"Carbon SteelWallGray14 ga., 16 ga.€760.08
HOFFMAN A161608LP Metallic Enclosure 14/16 Gauge 16 Inch Height x 16 Inch Width | AG2QHV 32EZ51 A161608LP16"16"Hinged Clamp8"Carbon SteelWallGray14 ga., 16 ga.€796.49
HOFFMAN A201606LP Metallic Enclosure 20 Inch Height x 16 Inch Width x 6 Inch Depth | AG2QHW 32EZ52 A201606LP16"20"Hinged Clamp6"Carbon SteelWallGray14 ga., 16 ga.€746.32
HOFFMAN A201608LP Metallic Enclosure 14/16 Gauge 20 Inch Height x 16 Inch Width | AG2QHX 32EZ53 A201608LP16"20"Hinged Clamp8"Carbon SteelWallGray14 ga., 16 ga.€855.94
HOFFMAN A201610LP Metallic Enclosure 20 Inch Height x 16 Inch Width x 10 Inch Depth | AG2QHY 32EZ54 A201610LP16"20"Hinged Clamp10"Carbon SteelWallGray14 ga., 16 ga.€945.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN A362410LP Metallic Enclosure 36 Inch Height x 24 Inch Width x 10 Inch Depth
€1,322.66 /unit