HOFFMAN 50VBFS-B Pump Boiler Feed | AD9EJK 4RD34

HOFFMAN 50VBFS-B Pump Boiler Feed

Item: AD9EJK Model: 50VBFS-BCross Ref: 4RD34
In Stock

Get it by Tuesday, Jun 17

€6,481.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoiler Feed Pump
Bearing TypePermanent Lubricated Ball
Body Gasket MaterialCarbon Ceramic
Drain Port Size1/2"
Electrical Connection TypeHardwired
Equivalence Of Direct Radiation Rating7000
For Use With Potable SystemsNo
Frequency60 Hz
Hp1/3 hp
Impeller MaterialBronze
IncludesCase To Receiver Gasket, Head Gasket, Seal Kit With Mechanical Seal
Inlet Size2"
MaterialCast Iron, Bronze, Steel
Max. Flow Rate @ 30 Ft.33 GPM
Max. Flow Rate @ 35 Ft.30 GPM
Max. Flow Rate @ 40 Ft.30 GPM
Max. Flow Rate @ 45 Ft.21 GPM
Max. Flow Rate @ 50 Ft.12 GPM
Max. Head46 ft.
Max. Media Temp.200°F
Max. Rpm3500 RPM
Media TypeWater
Motor Enclosure DesignOpen Dripproof
Motor TypeCapacitor Start, Open Dripproof, Single Phase
Mounting PositionVertical
Mounting TypeBolt Flange
No. Of Pumps1
Outlet Pressure20 psi
Outlet Size3/4"
Outlet TypeNPT
Overall Height30 1/4"
Overall Length33 1/2"
Overall Width27"
Overflow Port Size2"
Phase1
Pump TypeSimplex
Receiver Size50 gal.
Seal MaterialBuna N, Carbon
Seal TypeType 6
Series50VBFS-B Series
Shaft MaterialStainless Steel
Tank Capacity50 gal.
Tank MaterialWelded Steel
Tank OrientationVertical
Vent Line Port Pipe Size2"
Voltage115/230V AC
Compatible Discharge Pipe Size3/4"
Compatible Intake Pipe Size2"
Compatible Media TypeWater
Discharge Connection StyleNPT
Horsepower1/3 hp
Intake Connection StyleNPT
Maximum Feet Of Head46 ft.
Maximum Flow Rate @ 30 Feet Of Head33 GPM
Maximum Flow Rate @ 35 Feet Of Head30 GPM
Maximum Flow Rate @ 40 Feet Of Head30 GPM
Maximum Flow Rate @ 45 Feet Of Head21 GPM
Maximum Flow Rate @ 50 Feet Of Head12 GPM
Maximum Media Temperature200°F
Maximum Rpm3500 RPM
Number Of Pumps1
Overflow Port Pipe Size2"
Pump Housing MaterialCast Iron
Series FamilyVBF

Shipping Info:

Ship weight (kg) 90
Ship height (cm)83.82
Ship length (cm)93.98
Ship width (cm)88.9
HS code8413810040
Country of OriginUS

Product Details:

    • Boiler HP (50)
    • EDR Rating (7,000)
    • NPT Drain Port (In.) (1/2)
    • NPT Low Return Inlet (In.) (2)
    • NPT Overflow Port (In.) (2)
    • NPT Vent Line Port (In.) (2)
    • Number of Pumps (1)
    • Pump Flow (GPM) (15)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN 50VBFS-B Pump Boiler Feed
€6,481.24 /unit