Flat Shipping

Flat Shipping at €24.99 + VAT

HOBO U20-001-04-TI Water Level Logger | CV4QVF

HOBO U20-001-04-TI Water Level Logger

Item: CV4QVF Model: U20-001-04-TICross Ref: 39J083
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Level Logger
Displayed Temp. RangeNot Rated
WaterproofYes
Manufacturer Warranty Length1 yr.
Operating Temperature - Maximum50°C
Operating Temperature - Minimum-20°C
Overall Depth1"
Overall Height24.625 mm
Overall Width150 mm
Product TypeWater Level Logger

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBO U20-001-04-TI Water Level Logger