Flat Shipping

Flat Shipping at €24.99 + VAT

HOBART S308720-G17 Brazing Alloy, Phos Copper, 15% Silver, BCuP-5, 1/8 Inch x 18 in, Bare | CR3ZPR

HOBART S308720-G17 Brazing Alloy, Phos Copper, 15% Silver, BCuP-5, 1/8 Inch x 18 in, Bare

Item: CR3ZPR Model: S308720-G17Cross Ref: 6ETP2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€614.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrazing Alloy
Alloy Composition14.5% To 15.5% Silver, 4.8% To 5.2% Phosphorus, 0.15% Other, Balance Copper
Alloy FormRod
Alloy TypePhos Copper
Aws ClassificationBCUP-5
Container TypeTube
FinishBare
Flux ApplicationFlux Required For Brass To Brass, Flux Required For Brass To Copper, Self-Fluxing For Copper To Copper
For JoiningBrass To Brass, Brass To Copper, Copper To Copper
Length18"
Liquidus1475°F
Maximum Brazing Temperature1500°F
Mfr. SeriesBCUP-5 Series
Minimum Brazing Temperature1300°F
Overall Dia.1/8"
ProcessBrazing
Solidus1190°F
Tensile StrengthNot Rated
Yield StrengthNot Rated
Finish/coatingBare
Overall Diameter1/8"
Overall Length18"
SeriesBCuP-5 Series
Silver Content15%
StandardsAWS A5.8

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAws ClassificationSolidusLiquidusMinimum Brazing TemperatureMaximum Brazing TemperatureYield StrengthTensile StrengthAlloy TypePrice
HOBART S309046-G15 Brazing Alloy, Low-Fuming Bronze, 0% Silver, RBCuZn-C, 1/8 Inch x 36 in, Bare | CR3ZPM S309046-G15RBCUZN-C1630°F1690°F1670°F1750°F64 ksi71 ksiLow Fuming Bronze€212.85
HOBART S308937-G16 Brazing Alloy, Nickel Silver, 0% Silver, RBCuZn-D, 1/8 Inch x 36 in, Bare | CR3ZPN S308937-G16RBCUZN-D1690°F1715°F1665°F1680°FNot Rated-Nickel Silver€173.47
HOBART S308946-G16 Brazing Alloy, Nickel Silver, 0% Silver, RBCuZn-D, 3/32 Inch x 36 in, Bare | CR3ZPP S308946-G16RBCUZN-D1690°F1715°F1720°F1800°FNot Rated-Nickel Silver€174.21
HOBART S308520-G17 Brazing Alloy, Phos Copper, 0% Silver, BCuP-2, 1/8 Inch x 18 in, Bare | CR3ZPQ S308520-G17BCUP-21310°F1460°F1350°F1550°FNot RatedNot RatedPhos Copper€86.57
HOBART S308620-G17 Brazing Alloy, Phos Copper, 5% Silver, BCuP-3, 1/8 Inch x 18 in, Bare | CR3ZPT S308620-G17BCUP-31190°F1495°F1325°F1500°FNot RatedNot RatedPhos Copper€234.48
HOBART S308846-G16 Brazing Alloy, Low-Fuming Bronze, 0% Silver, RBCuZn-C, 1/8 Inch x 36 in, Bare | CR3ZPU S308846-G16RBCUZN-C1590°F1630°F1670°F1750°F64 ksi71 ksiLow Fuming Bronze€133.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBART S308720-G17 Brazing Alloy, Phos Copper, 15% Silver, BCuP-5, 1/8 Inch x 18 in, Bare
€614.41 /unit