HOBART S305412-G45 MIG Welding Wire, Carbon Steel, ER70S-6, 0.045 in, 44 lb, Plastic Spool, 0.045 in | CR4AHY

HOBART S305412-G45 MIG Welding Wire, Carbon Steel, 44 lb, Plastic Spool, 0.045 Inch Size

Item: CR4AHY Model: S305412-G45Cross Ref: 6ETL7
In Stock

Get it by Tuesday, Jun 17

€175.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Arbor Hole Dia.2"
Aws ClassificationER70S-6
Compatible Shielding Gas75% Argon, 25% Carbon Dioxide
Elongation22%
FinishCopper Coat
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Down/Vertical Up
MaterialCarbon Steel
Mfr. SeriesER70S-6
Minimum Required Elongation22%
Minimum Required Yield Strength58 ksi
Shielding TypeGas Shielded
Spool Diameter12"
Spool TypePlastic Spool
Spool Width4"
Welding Current DesignationDCEP
Welding ProcessesMIG Welding
Wire Dia.0.045"
Wire TypeSolid
Arbor Hole Diameter2"
Elongation (as Welded)22%
Elongation (minimum Required)22%
Finish/coatingCopper Coated
ProcessMIG Welding (GMAW)
SeriesER70S-6 Series
StandardsAWS A5.18
Tensile Strength (as Welded)70 ksi
Tensile Strength (minimum Required)70 ksi
Weight44 lbs.
Wire Diameter0.045"
Yield Strength (as Welded)58 ksi
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 20.646
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelWire Dia.Spool WidthAws ClassificationSpool TypeSpool DiameterElongationWire TypeMaterialPrice
HOBART S308001-G23 MIG Welding Wire, Carbon Steel, ER70S-2, 0.025 in, 11 lb, Plastic Spool | CR4AHH S308001-G230.025"2"ER70S-2Plastic Spool8"22%SolidCarbon Steel€165.24
HOBART S308001-G19 MIG Welding Wire, Carbon Steel, ER70S-2, 0.025 in, 2 lb, Plastic Spool, 0.025 in | CR4AHJ S308001-G190.025"1 1/2"ER70S-2Plastic Spool4"22%SolidCarbon Steel€44.92
HOBART S308006-G19 MIG Welding Wire, Carbon Steel, ER70S-2, 0.03 in, 2 lb, Plastic Spool | CR4AHK S308006-G190.03"1 1/2"ER70S-2Plastic Spool4"22%SolidCarbon Steel€40.24
HOBART S308008-G19 MIG Welding Wire, Carbon Steel, ER70S-2, 0.035 in, 2 lb, Plastic Spool, 0.035 in | CR4AHL S308008-G190.035"1 1/2"ER70S-2Plastic Spool4"22%SolidCarbon Steel€37.73
HOBART S304606-G23 MIG Welding Wire, Carbon Steel, ER70S-3, 0.03 in, 11 lb, Plastic Spool | CR4AHM S304606-G230.03"2"ER70S-3Plastic Spool8"22%SolidCarbon Steel€113.42
HOBART S304606-G19 MIG Welding Wire, Carbon Steel, ER70S-3, 0.03 in, 2 lb, Plastic Spool | CR4AHN S304606-G190.03"1 1/2"ER70S-3Plastic Spool4"22%SolidCarbon Steel€27.47
HOBART S304608-G23 MIG Welding Wire, Carbon Steel, ER70S-3, 0.035 in, 11 lb, Plastic Spool | CR4AHP S304608-G230.035"2"ER70S-3Plastic Spool8"22%SolidCarbon Steel€115.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBART S305412-G45 MIG Welding Wire, Carbon Steel, 44 lb, Plastic Spool, 0.045 Inch Size
€175.36 /unit