HOBART 500576 Plasma Cutter, AirForce 40i, 40 A, 12 ft Handheld | CR4ANX

HOBART 500576 Plasma Cutter, AirForce 40i, 40 A, 12 ft Handheld

Item: CR4ANX Model: 500576Cross Ref: 56LF05
In Stock

Get it by Monday, Jun 16

€3,418.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlasma Cutter
For Maximum Material Thickness5/8"
For Minimum Material Thickness1/8"
Ground Cord Length12 ft.
Includes12 Ft Work Cable With Clamp Consumables Kit XT40R Hand-Held Torch With 12 Ft Cable
Input Frequency60 Hz
Input Voltage110/115/120/220/230/240V AC
Max. Amps40A
Min. Current14A
Minimum Input Air Flow Rate6 CFM
Minimum Input Air Pressure90 psi
Overall Depth13 1/4"
Overall Height9"
Overall Width5 1/2"
Phase1.0
Plasma Torch Cable Length12 ft.
Plasma Torch TypeHandheld
Plug TypeNEMA 5-15P, NEMA 6-50P, NEMA L6-30P
Power Cord Length12 ft.
ProcessPlasma Cutting
Rated Output20A @ 88V DC 60% (120V), 27A @ 91V DC 35% (120V), 40A @ 140V DC 60% (240V)
Maximum Amperage40A
Minimum Amperage14A
Plasma Cutter SeriesAirForce 40i
Plasma Cutter TypePlasma Cutter
Rated Output @ Duty Cycle20 A @ 88V DC, 60% (120 V), 27 A @ 91V DC, 35% (120 V), 40 A @ 140V DC, 60% (240 V)
Weight21 lbs.

Shipping Info:

Ship weight (kg) 11.8125
Ship height (cm)22.86
Ship length (cm)33.66
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelInput FrequencyInput VoltageMax. AmpsFor Maximum Material ThicknessMinimum Input Air Flow RateOverall DepthOverall HeightOverall WidthPrice
HOBART 500564 Plasma Cutter, AirForce 12ci, 12 A, 12 ft Handheld | CR4ANW 50056460 Hz120V AC12A1/4"-13"10"8 1/4"€1,518.26
HOBART 500575 Plasma Cutter, AirForce 27i, 27 A, 12 ft Handheld | CR4ANY 50057550/60 Hz110/115/120/220/230/240V AC27A3/8"5 CFM14 1/4"11 1/4"8 1/4"€2,520.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBART 500576 Plasma Cutter, AirForce 40i, 40 A, 12 ft Handheld
€3,418.38 /unit