HOBART 500559 | AD9PLR | 4TY18 | MIG Welder

HOBART 500559 MIG Welder, Handler 140 Series, Steel, 115 V, 20% Duty Cycle

Item: AD9PLR Model: 500559Cross Ref: 4TY18
In Stock

Get it by Monday, Jun 16

€1,118.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMIG Welder
Duty Cycle20%
Material Thickness24 ga. to 1/4"
Mild Steel Material Thickness24 ga. to 1/4"
Output Range25-140A
Overall Depth19 1/2"
Overall Height12 3/8"
Overall Width10 5/8"
Phase1
Rated Output90A@18.5V DC
Amperage Range25-140A
ApplicationAuto Repair, Farm Projects, Home
ColorWhite
For Material TypeMild Steel, Stainless Steel
For Maximum Material Thickness1/4" (Mild Steel)
For Minimum Material Thickness24 ga. (Mild Steel)
For Wire TypeFlux Cored, Solid
Includes0.030 in. (0.8mm) Contact Tips, 10 ft. Work Cable with Clamp, Comfortable 10 ft. HR-100 Gun, Dual-Gauge Regulator with Gas Hose, Quick Select Drive Roll for 0.024 in. (0.6mm) or 0.030/0.035 in. (08/0.9 mm) Solid Wire, and 0.030/0.035 in. (0.8/0.9 mm) Flux-Cored Wire, Sample Spool of 0.030 in. (0.8mm) Self-Shielding Flux-Cored Wire
Input Frequency60 Hz
Input Voltage110/115/120V AC
Max. Wire Diameter0.035" (Flux-Cored), 0.035" (Solid)
Maximum Amperage (mig)140A
Maximum Wire Diameter - Flux-cored0.035"
Maximum Wire Diameter - Solid0.035"
Maximum Wire Feed Speed700 in./min.
Merchandising ProcessFlux Cored, MIG
Minimum Amperage (mig)25A
Minimum Wire Diameter0.024" (Solid Wire), 0.03" (Flux-Cored)
Minimum Wire Feed Speed40 in./min.
Plug Type5-15P
PolarityDC
Power Cord IncludedYes
ProcessMIG Welding (GMAW), Flux-Cored Welding (FCAW)
Rated Output @ Duty Cycle (mig)90A @ 18.5V, 20%
StandardsCSA CERTIFIED
Weight57 lbs.
Welder SeriesHandler 140 Series
Welding Power Source TypeCV

Shipping Info:

Ship weight (kg) 29.7
Ship height (cm)29.21
Ship length (cm)60.96
Ship width (cm)45.72
HS code8515390040
Country of OriginUS

Product Details:

MIG (metal inert gas) welding is usually employed for thick and heavy materials. It uses a consumable wire that serves as both the electrode and the filler material. Hobart 500559 portable wire feed welder is designed for welding jobs in maintenance, construction, rental, auto body, farm and various other commercial applications.

Features:

  • It has five-position voltage control that permits fine adjustments of the arc for different materials and thicknesses.
  • Its Quick Select drive roll offers three grooves, two for different sizes of solid wire and the third for flux-cored wire, making the set-up quick and easy.
  • This Hobart 500559 MIG welder is usable with small or large spools of wire according to welding needs.
  • It has a polarity changeover feature for conveniently altering the polarity for solid or tubular wires.

Compatible Accessories:

  • Hobart 195186 Protective Cover: This weatherproof protective cover perfectly fits on the welder, ensuring its longevity.
  • Miller Electric 245924 Gun: It uses both ambient air and shielding gas for cooling during welding operations. This gun accommodates consumable electrode wires and is designed to interface with a MIG welder, channelling electrical current to the wire for generating an arc between the wire and the workpiece.

Frequently Asked Questions:

Q. What does the duty cycle refer to?

A. A duty cycle or power cycle is the bit of one period in which a system is involved. Hobart MIG welder has a 20% duty cycle rated output.

Q. Can a Hobart 500559 welder be employed with both thick and thin materials?

A. It can weld thin materials (up to 1/4 inch) in a single pass and thicker materials with multiple passes.

Q. Does HOBART 500559 MIG welder plug into a standard wall outlet?

A. Yes, it can be plugged into a regular wall outlet (max 140A).

Q. How to prevent this Hobart 500559 MIG welder from overheating?

A. It offers thermal overload protection that automatically resets to protect the power transformer, maximising the welder's reliability by preventing overheating.

Q. Does this welder have a control panel?

A. Yes, it has a sloped control panel which enhances visibility and accessibility, making it easier for you to adjust settings quickly and accurately during operations.

Product Variants

ProductModelMild Steel Material ThicknessRated OutputOutput RangePhaseOverall DepthOverall HeightOverall WidthPrice
HOBART 500553 Mig Welder Handheld 115/230vac | AA6HPD 13Z833 50055324 ga. to 3/8"90A@19V DC/150A@23V DC-119 1/2"12 3/8"10 5/8"€1,779.04
HOBART 500554 Mig Welder Handheld 230vac | AA6HPE 13Z834 50055424 ga. to 5/16"130A@21.5V DC25-190A119 1/2"12 3/8"10 5/8"€1,461.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOBART 500559 MIG Welder, Handler 140 Series, Steel, 115 V, 20% Duty Cycle
€1,118.22 /unit