HILMAN ROLLERS KNRS-24-SLP Equipment Roller Kit 48000 Lb. Swivel | AC2UJB 2MWK8

HILMAN ROLLERS KNRS-24-SLP Equipment Roller Kit 48000 Lb. Swivel

Item: AC2UJB Model: KNRS-24-SLPCross Ref: 2MWK8
In Stock

Get it by Monday, Jun 16

€4,297.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEquipment Roller Kit
AssembledYes
Caster/roller Configuration(4) Rollers
ColorBlack, Green
For Surface TypeAny Surface
Frame MaterialSteel
Handle Length48"
Load Capacity48000 lbs.
Non-marking RollersYes
Number Of Decks1
Number Of Rollers4
Overall Height5 1/2" , 5 1/8"
Overall Length12 3/4" , 60 3/4"
Overall Lxwxh12 3/4" x 6 3/8" x 5 1/2"
Overall Width6 3/8"
Roller Dia.1 1/4"
Roller MaterialNylon
Roller Tread MaterialNylon
Roller TypeSwivel
Roller Width4"
Top Plate Length5 7/8"
Top Plate SurfaceRubber Padded
Top Plate Thickness5/8"
Top Plate TypeSwivel With Lock
Top Plate Width5 7/8"

Shipping Info:

Ship weight (kg) 91.35
Ship height (cm)31.43
Ship length (cm)40.64
Ship width (cm)11.28
HS code8431390080
Country of OriginUS

Product Variants

ProductModelLoad CapacityOverall LengthOverall WidthOverall HeightTop Plate LengthTop Plate WidthRoller Dia.Roller WidthPrice
HILMAN ROLLERS RS-120-SLP Equipment Roller Kit 240000 Lb. Swivel | AC2UHW 2MWK3 RS-120-SLP240000 lbs.15"8"8"6 3/4"6 3/4"1 5/8"3 1/2"€7,728.12
HILMAN ROLLERS RS-200-SLP Equipment Roller Kit 400000 Lb. Swivel | AC2UHX 2MWK4 RS-200-SLP400000 lbs.21"8"9"7 1/2"7 1/2"2"3 5/8"€10,280.62
HILMAN ROLLERS KNRS-4-4S Equipment Roller Kit 8000 Lb. Swivel | AC2UHY 2MWK5 KNRS-4-4S8000 lbs.6 1/2"4 1/8"3.938"----€1,459.94
HILMAN ROLLERS KNRS-8-SLP Equipment Roller Kit 16000 Lb. Swivel | AC2UHZ 2MWK6 KNRS-8-SLP16000 lbs.10 1/2"5 3/4"5"----€2,892.16
HILMAN ROLLERS KNRS-12-SLP Equipment Roller Kit 24000 Lb. Swivel | AC2UJA 2MWK7 KNRS-12-SLP24000 lbs.10 1/2"5 3/4"5 1/4"----€2,347.23
HILMAN ROLLERS KRS-15-SLP Equipment Roller Kit 30000 Lb. Swivel | AD2WNR 3VH82 KRS-15-SLP30000 lbs.10 1/2"5 3/4"5"----€2,826.31
HILMAN ROLLERS KRS-60-SLP Equipment Roller Kit 120000 Lb. Swivel | AD2WNT 3VH83 KRS-60-SLP120000 lbs.12 3/4"6 3/8"5 1/2"5 7/8"5 7/8"1 1/4"4"€3,617.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HILMAN ROLLERS KNRS-24-SLP Equipment Roller Kit 48000 Lb. Swivel
€4,297.85 /unit