Flat Shipping

Flat Shipping at €24.99 + VAT

HI TEMP P51-8X36-PLW Welding Pipe Wrap 8 Inch Width 3 Feet Pink | AE6BJV 5PGX7

HI TEMP P51-8X36-PLW Welding Pipe Wrap 8 Inch Width 3 Feet Pink

Item: AE6BJV Model: P51-8X36-PLWCross Ref: 5PGX7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Pipe Wrap
ColorPink
Duty RatingMedium
FeaturesDoes Not Emit Airborne Fibers, Does Not Produce Toxic Gases
FinishSilicone Coat
Height3 ft.
IncludesStrap
MaterialFiberglass
Protective MaterialFiberglass
Protective Material CoatingSilicone
Protective Material ColorPink
Protective Thickness1"
Protective Width8"
Resistance PropertiesChemical Resistant, Water Resistant
Thickness1"
Width8"
With Grommet / Without GrommetWithout Grommet
Withstand Temp.1000°F
CoatingSilicone
Fastener TypeElastic Strapping with Hooks
Grommet LocationNo Grommet Holes
Length3 ft.
Material Thickness0.44 mm
Material Weight17 oz./sq. yd.
Maximum Rated Temperature1000°F
Product TypePipe Wrap
StandardsCSA CERTIFIED, FM APPROVED

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)93.98
Ship width (cm)21.59
HS code3921904090
Country of OriginCA

Product Variants

ProductModelHeightMaterialColorThicknessWith Grommet / Without GrommetWithstand Temp.FinishProtective MaterialPrice
HI TEMP P51-8X48-PLW Welding Pipe Wrap 8 Inch Width 4 Feet Pink | AE6BJW 5PGX8 P51-8X48-PLW4 ft.FiberglassPink1"Without Grommet1000°FSilicone CoatFiberglass€119.65
HI TEMP P51-8X60-PLW Welding Pipe Wrap 8 Inch Width 5 Feet Pink | AE6BJX 5PGX9 P51-8X60-PLW5 ft.FiberglassPink1"Without Grommet1000°FSilicone CoatFiberglass€130.31
HI TEMP P51-12X36-PLW Welding Pipe Wrap 12 Inch Width 3 Feet Pink | AE6BJY 5PGY0 P51-12X36-PLW3 ft.FiberglassPink1"Without Grommet1000°FSilicone CoatFiberglass€131.11
HI TEMP P51-12X48-PLW Welding Pipe Wrap 12 Inch Width 4 Feet Pink | AE6BJZ 5PGY1 P51-12X48-PLW4 ft.FiberglassPink1"Without Grommet1000°FSilicone CoatFiberglass€152.46
HI TEMP P51-12X96-PLW Welding Pipe Wrap 12 Inch Width 8 Feet Pink | AE6BKA 5PGY2 P51-12X96-PLW8 ft.FiberglassPink1"Without Grommet1000°FSilicone CoatFiberglass€306.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI TEMP P51-8X36-PLW Welding Pipe Wrap 8 Inch Width 3 Feet Pink
€118.32 /unit