Flat Shipping

Flat Shipping at €24.99 + VAT

HI-TECH DURAVENT 210502501225-10 Ducting Hose 2.5 Inch Id x 25 Feet | AC8KNW 3AYG9

HI-TECH DURAVENT 210502501225-10 Ducting Hose 2.5 Inch Id x 25 Feet

Item: AC8KNW Model: 210502501225-10Cross Ref: 3AYG9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Ducting Hose
Bend Radius4"
ColorBlack
Hose Reinforcement MaterialPlastic
Inside Dia.2 1/2"
Length25 ft.
MaterialPolypropylene
Max. Pressure9 psi
Number Of Plies1
Operating Temp. Range-40°F to +225°F
Hose ColorBlack
Hose Inside Dia.2 1/2"
Hose Length25 ft.
Hose Tube MaterialPolypropylene
Max. Working Pressure @ 70 F9 psi
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)37.34
Ship length (cm)36.83
Ship width (cm)36.58
HS code3917390050
Country of OriginUS

Product Details:

    • Sub-Brand : Htr

Product Variants

ProductModelInside Dia.Max. PressureNumber Of PliesColorHose Reinforcement MaterialPrice
HI-TECH DURAVENT 210501001225-10 Ducting Hose 1 Inch Id x 25 Feet | AC8KNR 3AYG5 210501001225-101"11 psi1BlackPlastic-
RFQ
HI-TECH DURAVENT 210501251225-10 Ducting Hose 1.25 Inch Id x 25 Feet | AC8KNT 3AYG6 210501251225-101 1/4"10 psi1BlackPlastic€91.65
HI-TECH DURAVENT 210501501225-10 Ducting Hose 1.5 Inch Id x 25 Feet | AC8KNU 3AYG7 210501501225-101 1/2"10 psi1BlackPlastic€90.66
HI-TECH DURAVENT 210502001225-10 Ducting Hose 2 Inch Id x 25 Feet | AC8KNV 3AYG8 210502001225-102"10 psi1BlackPlastic€89.80
HI-TECH DURAVENT 210503001225-10 Ducting Hose 3 Inch Id x 25 Feet | AC8KNX 3AYH1 210503001225-103"8 psi1BlackPlastic€113.33
HI-TECH DURAVENT 210501001250-10 Ducting Hose 1 Inch Id x 50 Feet | AC8KNZ 3AYH3 210501001250-101"11 psi1BlackPlastic€188.87
HI-TECH DURAVENT 210501251250-10 Ducting Hose 1.25 Inch Id x 50 Feet | AC8KPA 3AYH4 210501251250-101 1/4"10 psi1BlackPlastic€174.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI-TECH DURAVENT 210502501225-10 Ducting Hose 2.5 Inch Id x 25 Feet
€108.49 /unit