Flat Shipping

Flat Shipping at €24.99 + VAT

HI-TECH DURAVENT 065203000001-60 Y Connector 3 Inch Id 4 Inch Outer Diameter Rubber | AC8KQN 3AYP8

HI-TECH DURAVENT 065203000001-60 Y Connector 3 Inch Id 4 Inch Outer Diameter Rubber

Item: AC8KQN Model: 065203000001-60Cross Ref: 3AYP8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Connector
Inside Dia.3"
Length10"
MaterialRubber
Outside Dia.4"
Width10"
Compatible Hose Grainger Part Number3AYK3, 3AYL3
Connection Inside Diameter3"
Connection Outside Diameter4"
Connection TypeScrew On
Connector MaterialRubber
Connector TypeWye
Overall Length10"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)15.24
Ship length (cm)16.51
Ship width (cm)10.16
HS code4016996050
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Price
HI-TECH DURAVENT 065202500002-60 Y Connector 2.5 Inch Id 3 Inch Outer Diameter Rubber | AC8KQM 3AYP7 065202500002-60Rubber3"2 1/2"€99.53
HI-TECH DURAVENT 065204000003-60 Y Connector 4 Inch Id 5 Inch Outer Diameter Aluminium | AC8KQP 3AYP9 065204000003-60Aluminum5"4"€242.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI-TECH DURAVENT 065203000001-60 Y Connector 3 Inch Id 4 Inch Outer Diameter Rubber
€111.86 /unit