HI-TECH DURAVENT 0631-1200-0002-60 Ducting Hose 12 Inch Id | AC3FFQ 2TA33

HI-TECH DURAVENT 0631-1200-0002-60 Ducting Hose 12 Inch Id

Item: AC3FFQ Model: 0631-1200-0002-60Cross Ref: 2TA33
In Stock

Get it by Tuesday, Jun 10

€1,642.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Ducting Hose
Bend Radius10.3"
ColorBlack
Inside Dia.12"
Length25 ft.
MaterialPolyether Urethane Film
Max. Flow3580 CFM
Max. Pressure8 psi
Number Of Plies3
Operating Temp. Range-60°F to +180°F
Vacuum Rating3 in. hg
Hose ColorBlack
Hose Inside Dia.12"
Hose Length25 ft.
Hose Reinforcement MaterialWire Helix
Hose Tube MaterialPolyurethane
Max. Working Pressure @ 70 F8 psi

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)60.96
Ship length (cm)111.76
Ship width (cm)111.76
HS code3917390050
Country of OriginUS

Product Variants

ProductModelInside Dia.Max. PressureNumber Of PliesMax. FlowColorPrice
HI-TECH DURAVENT 0630-0300-0002-60 Ducting Hose 3 Inch Id | AC3FEU 2TA13 0630-0300-0002-603"13 psi2320 CFMBlack€322.00
HI-TECH DURAVENT 0630-0400-0002-60 Ducting Hose 4 Inch Id | AC3FEV 2TA14 0630-0400-0002-604"9 psi2550 CFMBlack€412.70
HI-TECH DURAVENT 0630-0500-0002-60 Ducting Hose 5 Inch Id | AC3FEW 2TA15 0630-0500-0002-605"8 psi2710 CFMBlack€492.23
HI-TECH DURAVENT 0630-1200-0002-60 Ducting Hose 12 Inch Id | AC3FFA 2TA19 0630-1200-0002-6012"8 psi23580 CFMBlack€1,145.75
RFQ
HI-TECH DURAVENT 0631-0300-0002-60 Ducting Hose 3 Inch Id | AC3FFJ 2TA27 0631-0300-0002-603"24 psi3320 CFMBlack€446.63
HI-TECH DURAVENT 0631-0400-0002-60 Ducting Hose 4 Inch Id | AC3FFK 2TA28 0631-0400-0002-604"19 psi3550 CFMBlack€508.06
HI-TECH DURAVENT 0631-0500-0002-60 Ducting Hose 5 Inch Id | AC3FFL 2TA29 0631-0500-0002-605"16 psi3710 CFMBlack€694.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI-TECH DURAVENT 0631-1200-0002-60 Ducting Hose 12 Inch Id
€1,642.22 /unit