HI-TECH DURAVENT 039002500001-60 Ducting Hose 2.5 Inch Id x 25 Feet | AC8KHT 3AXK5

HI-TECH DURAVENT 039002500001-60 Ducting Hose 2.5 Inch Id x 25 Feet

Item: AC8KHT Model: 039002500001-60Cross Ref: 3AXK5
In Stock

Get it by Tuesday, Jun 17

€119.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Ducting Hose
Bend Radius2"
Hose Reinforcement MaterialPVC
Inside Dia.2 1/2"
Length25 ft.
MaterialReinforced PVC
Max. Pressure12 psi
Number Of Plies1
Operating Temp. Range-20°F to +150°F
Vacuum Rating6 in. hg
Compatible ChemicalsChemical Fumes, Dust
Hose ColorBlack, Clear
Hose Inside Dia.2 1/2"
Hose Length25 ft.
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F13 psi
Not Recommended ChemicalsChips & Shavings, Cutting Oil, Liquids, Water
Temp. Range-20°F to 150°F

Shipping Info:

Ship weight (kg) 3.8025
Ship height (cm)33.53
Ship length (cm)49.53
Ship width (cm)49.53
HS code3917390050
Country of OriginUS

Product Details:

    • Sub-Brand : Vac-u-flex Eh-l

Product Variants

ProductModelInside Dia.Max. PressureNumber Of PliesHose Reinforcement MaterialPrice
HI-TECH DURAVENT 212105002125-10 Ducting Hose 5 Inch Id x 25 Feet | AC8KHJ 3AXJ2 212105002125-105"15 psi1PVC€418.44
HI-TECH DURAVENT 212108002125-10 Ducting Hose 8 Inch Id x 25 Feet | AC8KHM 3AXJ5 212108002125-108"10 psi1PVC€837.80
HI-TECH DURAVENT 039001500001-60 Ducting Hose 1.5 Inch Id x 25 Feet | AC8KHP 3AXK2 039001500001-601 1/2"15 psi1PVC€76.36
HI-TECH DURAVENT 039001750001-60 Ducting Hose 1.75 Inch Id x 25 Feet | AC8KHQ 3AXK3 039001750001-601 3/4"14 psi1PVC€85.58
HI-TECH DURAVENT 039002000001-60 Ducting Hose 2 Inch Id x 25 Feet | AC8KHR 3AXK4 039002000001-602"14 psi1PVC€91.53
HI-TECH DURAVENT 039003000001-60 Ducting Hose 3 Inch Id x 25 Feet | AC8KHU 3AXK6 039003000001-603"9 psi1PVC€128.85
HI-TECH DURAVENT 039003500001-60 Ducting Hose 3.5 Inch Id x 25 Feet | AC8KHV 3AXK7 039003500001-603 1/2"7 psi1PVC€173.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI-TECH DURAVENT 039002500001-60 Ducting Hose 2.5 Inch Id x 25 Feet
€119.45 /unit