HI-TECH DURAVENT 0323-0250-0002-60 Ducting Hose 2 1/2 Inner Diameter | AC3EPV 2RY56

HI-TECH DURAVENT 0323-0250-0002-60 Ducting Hose 2 1/2 Inner Diameter

Item: AC3EPV Model: 0323-0250-0002-60Cross Ref: 2RY56
In Stock

Get it by Tuesday, Jun 17

€175.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Ducting Hose
Bend Radius4 3/5"
ColorGray
Inside Dia.2 1/2"
Length25 ft.
MaterialEthylene Vinyl Acetate
Max. Flow215 CFM
Max. Pressure12 psi
Operating Temp. Range-65°F to +140°F
Vacuum Rating16 in. hg
Compatible ChemicalsChemical Fumes, Dust
Hose ColorGrey
Hose Inside Dia.2 1/2"
Hose Length25 ft.
Hose Reinforcement MaterialNot Reinforced
Hose Tube MaterialPolyethylene
Max. Working Pressure @ 70 F14 psi
Not Recommended ChemicalsChips & Shavings, Cutting Oil, Liquids, Water
Temp. Range-65°F to 140°F

Shipping Info:

Ship weight (kg) 6.76
Ship height (cm)50.04
Ship length (cm)50.55
Ship width (cm)49.53
HS code3917390050
Country of OriginUS

Product Variants

ProductModelInside Dia.Max. PressureMax. FlowColorPrice
HI-TECH DURAVENT 0326-0300-0002-60 Ducting Hose 3 Inch Inner Diameter | AC3EPW 2RY57 0326-0300-0002-603"8 psi290 CFMGray€186.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI-TECH DURAVENT 0323-0250-0002-60 Ducting Hose 2 1/2 Inner Diameter
€175.33 /unit