Flat Shipping

Flat Shipping at €24.99 + VAT

HI-TECH DURAVENT 0140-0800-0001-60 Connector Duct Hose | AC3FFV 2TA37

HI-TECH DURAVENT 0140-0800-0001-60 Connector Duct Hose

Item: AC3FFV Model: 0140-0800-0001-60Cross Ref: 2TA37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDucting Hose Connector
GradeGrade 304
Length4"
MaterialStainless Steel
Outside Dia.8"
Connection Outside Diameter8"
Connector TypeStraight Coupler
Overall Length4"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)9.91
Ship length (cm)20.32
Ship width (cm)20.32
HS code7326908588
Country of OriginUS

Product Variants

ProductModelOutside Dia.GradeMaterialPrice
HI-TECH DURAVENT 0140-0400-0001-60 Connector Duct Hose | AC3FFR 2TA34 0140-0400-0001-604"304Stainless Steel€32.82
HI-TECH DURAVENT 0140-0500-0001-60 Connector Duct Hose | AC3FFT 2TA35 0140-0500-0001-605"304Stainless Steel€34.50
HI-TECH DURAVENT 0140-0600-0001-60 Connector Duct Hose | AC3FFU 2TA36 0140-0600-0001-606"304Stainless Steel€35.90
HI-TECH DURAVENT 0140-1000-0001-60 Connector Duct Hose | AC3FFW 2TA38 0140-1000-0001-6010"Grade 304Stainless Steel€45.17
HI-TECH DURAVENT 0140-1200-0001-60 Connector Duct Hose | AC3FFX 2TA39 0140-1200-0001-6012"Grade 304Stainless Steel€53.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HI-TECH DURAVENT 0140-0800-0001-60 Connector Duct Hose
€44.84 /unit