Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 9919-XXXL (12) Chaps, ANSI/ISEA Cut Level A9, SuperFabric, Gray, 3XL, A9 - Front and Back | CR3YMA

HEXARMOR 9919-XXXL (12) Chaps, ANSI/ISEA Cut Level A9, SuperFabric, Gray, 3XL, Front and Back

Item: CR3YMA Model: 9919-XXXL (12)Cross Ref: 60MN05
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,412.93 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel
Adjustable LocationsLeg
Ansi/isea Abrasion Level6
Ansi/isea Cut LevelA9
Ansi/isea Puncture Level5
ApplicationIndustrial
Chaps & Gaiter ClosureSnaps
Chaps/gaiter Size3XL
Closure TypeSnap On , Snaps
ColorGray
FeaturesLaunderable, Loop Over Your Belt And Secure With Snaps For A More Precise Fit, Reflective Strip For Visibility In Low Light Situations
Front Protective Layers2
Garment TypeChaps
Leg ClosureSlip On
MaterialSuperfabric
Material Layers2
Overall Length30"
Waist ClosureSnaps
Ansi/isea Cut Load7377g
Ansi/isea Puncture Force150N
Fabric Weight3.9 lbs.
StandardsANSI/ISEA, CE

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorSizeGarment TypeAnsi/isea Cut LevelOverall LengthAdjustable LocationsChaps/gaiter SizeFront Protective LayersPkg. Qty.Price
HEXARMOR AP321 Bib Apron, ANSI/ISEA Cut Level A7, SuperFabric, Bib Apron, 24 Inch Apron Width | CR3XCG AP321Black, Gray-ApronA7----1€338.58
HEXARMOR AP102229 Bib Apron, ANSI/ISEA Cut Level A9, SuperFabric, Bib Apron, 20 Inch Apron Width | CR3XCH AP102229Black, Gray-ApronA9----1€326.25
HEXARMOR AP102222 Bib Apron, ANSI/ISEA Cut Level A9, SuperFabric, Bib Apron, 20 Inch Apron Width | CR3XCJ AP102222Black, Gray-ApronA9----1€300.09
HEXARMOR AP322 Bib Apron, ANSI/ISEA Cut Level A9, SuperFabric, Bib Apron, 24 Inch Apron Width | CR3XCK AP322Black, Gray-ApronA9----1€479.12
HEXARMOR AP382 Bib Apron, ANSI/ISEA Cut Level A9, SuperFabric, Bib Apron, 24 Inch Apron Width | CR3XCL AP382Black, Gray-ApronA9----1€526.24
HEXARMOR AP361 Split Leg Apron, Ansi/Isea Cut Level A7, Strap, Split Leg Apron, Strap | CR3YLL AP361Black, Gray-ApronA7----1€519.79
HEXARMOR 9911-2XL Chaps, ANSI/ISEA Cut Level A7, SuperFabric, Gray, 2XL, 1 Pair | CR3YLP 9911-2XLGray-ChapsA728"Leg2XL32€906.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 9919-XXXL (12) Chaps, ANSI/ISEA Cut Level A9, SuperFabric, Gray, 3XL, Front and Back
€1,412.93 /pack