Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 6044-XXXS (4) Needlestick-Resistant Gloves, Needlestick Resistant, Full Finger, Superfabric, Black | CR3XTP

HEXARMOR 6044-XXXS (4) Needlestick-Resistant Gloves, Needlestick Resistant, Full Finger, Superfabric, Black

Item: CR3XTP Model: 6044-XXXS (4)Cross Ref: 492P42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€155.79 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Abrasion LevelNot Tested
Anti-staticNo
ApplicationsGeneral, Industrial
ColorBlack
ConstructionCut And Sewn
Cuff StyleElastic
Cuff TypeElastic
Cut-resistance CoveragePalm Side
Fda CompliantNo
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove Length11"
Glove MaterialSuperfabric
Glove Size3XS
Glove StyleLiner
Hand Protection StyleGlove
Industry UseGeneral Use, Industrial
InsulatedNo
Latex-freeNo
Liner/shell MaterialCotton
Lining MaterialCotton
Protection TypeHand Protection
Silicone-freeNo
Stitching MaterialNylon
Touchscreen CompatibleNo
Glove ConstructionCut and Sewn
StandardsANSI/ISEA 105-2016, EN388

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Details:

Hexarmor 6044-XXXS (4) Needlestick-Resistant Gloves are designed to offer unparalleled protection against needlestick injuries in high-risk industrial environments. Crafted from SuperFabric, a material known for its exceptional cut and puncture resistance, these full-finger gloves provide maximum defense while maintaining dexterity and comfort. Ideal for professionals in waste management, healthcare, law enforcement, and inspection roles, these gloves ensure that workers are protected from sharps and other dangerous objects without sacrificing the ability to perform precise tasks.

With their compact size, these gloves are tailored to offer a secure fit for users requiring smaller sizes, while maintaining the high-performance features that HexArmor is known for. These gloves are an essential tool in any industrial setting where safety from sharp objects and hazardous materials is a priority, offering peace of mind and reliability in MRO environments.

Product Variants

ProductModelSizeGlove SizeConstructionTouchscreen CompatibleCuff StyleGlove Hand StyleLatex-freeGlove MaterialPkg. Qty.Price
HEXARMOR 6044-XXL (11) Cut-Resistant Gloves, Needlestick Resistant, 1 Pr | CR3XTD 6044-XXL (11)-2XLCut And SewnNoElasticLeft And Right HandNoSuperfabric2€172.08
HEXARMOR 6044-XXS (5) Needlestick-Resistant Gloves, Needlestick Resistant, 1 Pair | CR3XTM 6044-XXS (5)-2XSCut And SewnNoElasticLeft And Right HandNoSuperfabric2€152.72
HEXARMOR 6044-XS (6) Needlestick-Resistant Gloves, Needlestick Resistant, Full Finger, 1 Pair | CR3XTN 6044-XS (6)-XSCut And SewnNoElasticLeft And Right HandNoSuperfabric1€189.77
HEXARMOR 6044-L (9) Needlestick-Resistant Gloves, Needlestick Resistant, Full Finger, Superfabric, Black, 1 Pr | CR3XTQ 6044-L (9)-LCut And SewnNoElasticLeft And Right HandNoSuperfabric2€189.77
HEXARMOR 6044-S (7) Needlestick-Resistant Gloves, Needlestick Resistant, Full Finger, Superfabric, Black, 1 Pr | CR3XTR 6044-S (7)-SCut And SewnNoElasticLeft And Right HandNoSuperfabric2€189.77
HEXARMOR 6044-M (8) Needlestick-Resistant Gloves, Needlestick Resistant, Full Finger, Superfabric, Black, 1 Pr | CR3XTT 6044-M (8)-MCut And SewnNoElasticLeft And Right HandNoSuperfabric1€162.54
HEXARMOR 9859-L (9) Work Gloves, L, 1 PR | CR3XYX 9859-L (9)L--No----2€14.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 6044-XXXS (4) Needlestick-Resistant Gloves, Needlestick Resistant, Full Finger, Superfabric, Black
€155.79 /pack