Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 5043-M (8) Leather Gloves, Size M, Work Glove, Includes Double Palm, Cowhide, Premium, Nylon, 1 Pair | CR3YJD

HEXARMOR 5043-M (8) Leather Gloves, Size M, Work Glove, Includes Double Palm, Cowhide, Premium, Nylon, 1 Pair

Item: CR3YJD Model: 5043-M (8)Cross Ref: 60MM88
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€99.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA5
Back MaterialCowhide
Color FamilyGray
CuffGauntlet
Cuff ColorWhite
Cuff MaterialCanvas
CutGunn
Cut-resistance CoveragePalm Side
En 388 Impact RatedNo
FeaturesDouble Palm
Finger CoverageFull Finger
Glove Back ColorGray
Glove Hand StyleLeft And Right Hand
Glove MaterialsCowhide
Glove TypeLeather
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Double PalmYes
Includes Reinforced Thumb CrotchNo
InsulatedNo
Internal Reinforcement MaterialCorecept
Leather ColorGray
Leather Coverage StyleFull Leather
Leather Glove StyleWork
Leather Palm ProcessSplit
Length13.188"
Liner MaterialCorecept
Low-profile Impact ProtectionYes
Mfr. SeriesBandit Series
Oil-resistantNo , Yes
Pairs Per Package1
Palm ColorGray
Palm StyleCowhide Leather
Reflective BackingNo
Size8 , M
Size- AlphaM
Size- Numeric8
Sold AsPair
Stitching MaterialNylon
Stitching TypeStandard
Thumb StyleWing
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelAnsi/isea Cut LevelSizeBack MaterialCut-resistance CoverageThumb StyleLeather Glove StyleCutGlove Back ColorPkg. Qty.Price
HEXARMOR 4066-XXXL (12) Safety Gloves, 3Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XVP 4066-XXXL (12)A73XLBuffaloskinFullKeystoneWorkGunnOrange, White1€24.94
HEXARMOR 4066-M (8) Safety Gloves, M, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XWZ 4066-M (8)A7MBuffaloskinFullKeystoneWorkGunnOrange, White1€26.88
HEXARMOR 4066-S (7) Safety Gloves, S, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYA 4066-S (7)A7SBuffaloskinFullKeystoneWorkGunnOrange, White2€26.88
HEXARMOR 4066-XL (10) Safety Gloves, Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYL 4066-XL (10)A7XLBuffaloskinFullKeystoneWorkGunnOrange, White2€24.94
HEXARMOR 4066-L (9) Safety Gloves, L, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZD 4066-L (9)A7LBuffaloskinFullKeystoneWorkGunnOrange, White1€24.94
HEXARMOR 4066-XXL (11) Safety Gloves, 2Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZL 4066-XXL (11)A72XLBuffaloskinFullKeystoneWorkGunnOrange, White2€26.88
HEXARMOR 4067-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Buffaloskin, Premium, ANSI Impact Level 2, 1 Pair | CR3YFV 4067-XXL (11)A72XLBuffaloskinFullKeystoneDriversCluteOrange, White2€37.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 5043-M (8) Leather Gloves, Size M, Work Glove, Includes Double Palm, Cowhide, Premium, Nylon, 1 Pair
€99.39 /unit