Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4081-XXS (5) Leather Gloves, 2XS, Drivers Glove, Goatskin, Premium, ANSI Cut Level A8, Nylon | CR3YGJ

HEXARMOR 4081-XXS (5) Leather Gloves, 2XS, Drivers Glove, Goatskin, Premium, ANSI Cut Level A8, Nylon

Item: CR3YGJ Model: 4081-XXS (5)Cross Ref: 308A03
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA8
Back MaterialGoat Leather
CuffShirred Slip On
Cuff ColorGray, White
Cuff MaterialGoat Leather
CutClute
Cut-resistance CoveragePalm Side
FeaturesReinforced Thumb Crotch
Glove Back ColorWhite, Lime
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Internal Reinforcement MaterialSuperfabric
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length10 1/2"
Liner MaterialSuperfabric
Mfr. SeriesCHROME Series(R) LEATHER 4081
Oil-resistantNo
Palm ColorWhite
Palm StyleGoat Leather
Reflective BackingNo
Size2XS , 5
Stitching MaterialNylon
Thumb StyleKeystone
Ansi/isea Cut Load5248g
Ansi/isea Puncture Force100N
Cuff StyleShirred Slip On
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove CutClute
Glove Length10 1/2"
Glove StyleLeather
Oil ResistantNo
StandardsANSI/ISEA, EN 388

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeBack MaterialCut-resistance CoverageThumb StyleLeather Glove StyleCutGlove Back ColorPkg. Qty.Price
HEXARMOR 4066-XXXL (12) Safety Gloves, 3Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XVP 4066-XXXL (12)A73XLBuffaloskinFullKeystoneWorkGunnOrange, White1€24.94
HEXARMOR 4066-M (8) Safety Gloves, M, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XWZ 4066-M (8)A7MBuffaloskinFullKeystoneWorkGunnOrange, White1€26.88
HEXARMOR 4066-S (7) Safety Gloves, S, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYA 4066-S (7)A7SBuffaloskinFullKeystoneWorkGunnOrange, White2€26.88
HEXARMOR 4066-XL (10) Safety Gloves, Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYL 4066-XL (10)A7XLBuffaloskinFullKeystoneWorkGunnOrange, White2€24.94
HEXARMOR 4066-L (9) Safety Gloves, L, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZD 4066-L (9)A7LBuffaloskinFullKeystoneWorkGunnOrange, White1€24.94
HEXARMOR 4066-XXL (11) Safety Gloves, 2Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZL 4066-XXL (11)A72XLBuffaloskinFullKeystoneWorkGunnOrange, White2€26.88
HEXARMOR 4067-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Buffaloskin, Premium, ANSI Impact Level 2, 1 Pair | CR3YFV 4067-XXL (11)A72XLBuffaloskinFullKeystoneDriversCluteOrange, White2€37.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4081-XXS (5) Leather Gloves, 2XS, Drivers Glove, Goatskin, Premium, ANSI Cut Level A8, Nylon
€91.39 /pack