Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4073W-XXXL (12) Safety Gloves, 3Xl, Premium, Glove, Ansi Impact Level 2, Hppe/Steel Blend, 1 Pair | CR3XVN

HEXARMOR 4073W-XXXL (12) Safety Gloves, 3Xl, Premium, Glove, Ansi Impact Level 2, Hppe/Steel Blend, 1 Pair

Item: CR3XVN Model: 4073W-XXXL (12)Cross Ref: 801AU4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Abrasion Level4
Ansi/isea Cut LevelA6
Ansi/isea Heat LevelNot Applicable
Ansi/isea Needlestick ForceNot Applicable
Ansi/isea Puncture Level3
Arc Flash Ppe CategoryNot Applicable
Back MaterialTPR
Coating CoveragePalm
Cuff LengthNot Applicable
Cuff MaterialKnit
Double PalmNo
En 388 Impact RatedYes
En 407 Contact Heat LevelNot Applicable
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Impact Protection StyleLow Profile , Low-Profile
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedYes
Knuckle Protection MaterialTPR
Leather Palm ProcessGrain
Length11.188"
Liner MaterialHPPE, Steel Blend
Max. Temp.284°F
Mfr. SeriesCHROME SLT(R) WINTER 4073W
Oil-resistantYes
Pairs Per Package1
Reflective BackingYes
Size12 , 3XL
Sold AsPair
Stitching MaterialNylon
Stitching TypeStandard
Ansi/isea Cut Load3575g
Glove Back MaterialThermoplastic Rubber
Glove Length11 3/16"
Glove Liner MaterialHPPE, Steel Blend
Oil ResistantYes
StandardsANSI/ISEA, ANSI/ISEA 138

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelSizeImpact Protection StyleThumb StyleHand Protection StyleStitching MaterialLiner MaterialBack MaterialLeather Palm ProcessPkg. Qty.Price
HEXARMOR 8180-L (9) Glove, Cow Leather, 76N, Grey/Black, PR, L | CR3XRH 8180-L (9)--------2€209.92
HEXARMOR 8180-XL (10) Glove, Cow Leather, 76W, Grey/Blck, PR, XL | CR3XRJ 8180-XL (10)--------2€204.92
HEXARMOR 8180-XXL (11) Glove, Cow Leather, 82N, Grey/Blck, PR, 2XL | CR3XRK 8180-XXL (11)--------2€209.92
HEXARMOR 8180-XXXL (12) Glove, Cow Leather, 82W, Grey/Blck, PR, 3XL | CR3XRL 8180-XXXL (12)--------2€209.92
HEXARMOR 4075W-XXXL (12) Safety Glove, Grey/Hi-Vis/Red/Wht, Xxxl, Pr | CR3XRM 4075W-XXXL (12)--Full-Nylon---2€53.55
HEXARMOR 8180-S (7) Glove, Cow Leather, 70N, Grey/Black, PR, S | CR3XRU 8180-S (7)--------2€209.92
HEXARMOR 8180-M (8) Glove, Cow Leather, 70W, Grey/Black, PR, M | CR3XRW 8180-M (8)--------2€209.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4073W-XXXL (12) Safety Gloves, 3Xl, Premium, Glove, Ansi Impact Level 2, Hppe/Steel Blend, 1 Pair
€55.60 /unit