Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4067-S (7) Leather Gloves, Size S, Drivers Glove, Buffaloskin, Premium, ANSI Impact Level 2, 1 Pair | CR3YJM

HEXARMOR 4067-S (7) Leather Gloves, Size S, Drivers Glove, Buffaloskin, Premium, ANSI Impact Level 2, 1 Pair

Item: CR3YJM Model: 4067-S (7)Cross Ref: 61UT67
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA7
ApplicationsGeneral, Industrial
Back MaterialBuffaloskin
CuffShirred Slip On
Cuff ColorGray, White
Cuff MaterialBuffalo Leather
Cuff TypeSlipfit With Velcro
CutClute
Cut-resistance CoverageFull
Glove Back ColorOrange, White
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length9.812"
Liner MaterialHPPE
Mfr. Series4067
Oil-resistantNo
Palm ColorWhite
Palm StyleBuffalo Leather
Protection TypeHand Protection
Reflective BackingNo
Size7 , S
Stitching MaterialNylon
Thumb StyleKeystone

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelSizeBack MaterialCut-resistance CoverageThumb StyleLeather Glove StyleCutGlove Back ColorPkg. Qty.Price
HEXARMOR 4066-XXXL (12) Safety Gloves, 3Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XVP 4066-XXXL (12)A73XLBuffaloskinFullKeystoneWorkGunnOrange, White1€24.94
HEXARMOR 4066-M (8) Safety Gloves, M, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XWZ 4066-M (8)A7MBuffaloskinFullKeystoneWorkGunnOrange, White1€26.88
HEXARMOR 4066-S (7) Safety Gloves, S, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYA 4066-S (7)A7SBuffaloskinFullKeystoneWorkGunnOrange, White2€26.88
HEXARMOR 4066-XL (10) Safety Gloves, Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XYL 4066-XL (10)A7XLBuffaloskinFullKeystoneWorkGunnOrange, White2€24.94
HEXARMOR 4066-L (9) Safety Gloves, L, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZD 4066-L (9)A7LBuffaloskinFullKeystoneWorkGunnOrange, White1€24.94
HEXARMOR 4066-XXL (11) Safety Gloves, 2Xl, Work Glove, Buffaloskin, Premium, Ansi Cut Level A7, Full, 1 Pair | CR3XZL 4066-XXL (11)A72XLBuffaloskinFullKeystoneWorkGunnOrange, White2€26.88
HEXARMOR 4067-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Buffaloskin, Premium, ANSI Impact Level 2, 1 Pair | CR3YFV 4067-XXL (11)A72XLBuffaloskinFullKeystoneDriversCluteOrange, White2€37.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4067-S (7) Leather Gloves, Size S, Drivers Glove, Buffaloskin, Premium, ANSI Impact Level 2, 1 Pair
€39.82 /pack