Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4063-M (8) Leather Gloves, Size M, ANSI Cut Level A4, Premium, Drivers Glove, Goatskin, HPPE, 1 Pair | CT2CEC

HEXARMOR 4063-M (8) Leather Gloves, Size M, ANSI Cut Level A4, Premium, Drivers Glove, Goatskin, HPPE, 1 Pair

Item: CT2CEC Model: 4063-M (8)Cross Ref: 55CY28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA4
Back ColorRed
Back MaterialGoat Leather
ConstructionCut And Sewn
Cuff ColorRed, White
Cuff Length2 1/4"
Cuff MaterialGoat Leather
Cuff StyleHook And Loop
CutClute
Cut-resistance CoveragePalm Side
FeaturesReinforced Thumb Crotch
Glove Hand StyleLeft And Right Hand
Glove StyleLeather
Grade Of LeatherPremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedYes
Insulation MaterialThinsulate
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length9 1/2"
Liner MaterialHPPE
Mfr. SeriesChrome SLT Series
Min. Temp.Not Rated
Oil-resistantYes
Pairs Per Package1
Palm ColorWhite
Reflective BackingNo
Size8 , M
Stitching MaterialNylon, Polyester
Sub-brandChrome Slt
Thumb StyleKeystone
Additional Hazard ProtectionNone
Ansi/isea Abrasion Level2
Ansi/isea Cut Load2036g
Ansi/isea Puncture Force190N
Ansi/isea Puncture Level5
En 388 Rating2X44E
Glove Back ColorRed
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove CutClute
Glove FeaturesReinforced Thumb Crotch
Glove Insulation MaterialThinsulate
Glove Length9 1/2"
Glove Liner MaterialHPPE
Leather GradePremium
Minimum TemperatureNot Rated
Palm Material Goatskin
Palm/back MaterialGoatskin
SeriesChrome SLT
Size- AlphaM
Size- Numeric8
Sold AsPair
StandardsANSI/ISEA, EN 388

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelThumb StyleLiner MaterialSizeMin. Temp.Includes Reinforced Thumb CrotchCuff ColorCuff MaterialPkg. Qty.Price
HEXARMOR 4086-XXL (11) Leather Gloves, Size 2XL, 20 Deg F Min Temp, ANSI Cut Level A8, ANSI Impact Level 2 | CT2CDN 4086-XXL (11)A8KeystoneSuperfabric2XL20°FYesGray, Red, WhiteGoat Leather2€138.83
HEXARMOR 4082-XXL (11) Leather Gloves, Size 2XL, 20 Deg F Min Temp, ANSI Cut Level A8, Premium, Drivers Glove | CT2CDP 4082-XXL (11)A8WingSuperfabric2XL20°FNoGray, Red, WhiteGoat Leather2€120.30
HEXARMOR 4064-XXL (11) Leather Gloves, Size 2XL, ANSI Cut Level A4, ANSI Impact Level 1, Premium, Goatskin | CT2CDQ 4064-XXL (11)A4KeystoneHPPE2XLNot RatedYesRed, WhiteGoat Leather2€64.55
HEXARMOR 4063-XXL (11) Leather Gloves, Size 2XL, ANSI Cut Level A4, Premium, Drivers Glove, Goatskin, HPPE | CT2CDR 4063-XXL (11)A4KeystoneHPPE2XLNot RatedYesRed, WhiteGoat Leather2€57.12
HEXARMOR 4064-XXXL (12) Leather Gloves, 3XL, 32 Deg F Min Temp, ANSI Cut Level A4, ANSI Impact Level 1 | CT2CDT 4064-XXXL (12)A4KeystoneHPPE3XL32°FYesRed, WhiteGoat Leather2€58.09
HEXARMOR 4063-XXXL (12) Leather Gloves, 3XL, ANSI Cut Level A4, Premium, Drivers Glove, Goatskin, HPPE | CT2CDU 4063-XXXL (12)A4KeystoneHPPE3XLNot RatedYesRed, WhiteGoat Leather2€57.12
HEXARMOR 4086-L (9) Leather Gloves, Size L, 20 Deg F Min Temp, ANSI Cut Level A8, ANSI Impact Level 2, Nylon | CT2CDV 4086-L (9)A8KeystoneSuperfabricL20°FYesGray, Red, WhiteGoat Leather2€138.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4063-M (8) Leather Gloves, Size M, ANSI Cut Level A4, Premium, Drivers Glove, Goatskin, HPPE, 1 Pair
€51.76 /unit