Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4062-XXXXL (13) Leather Gloves, 4XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RVM

HEXARMOR 4062-XXXXL (13) Leather Gloves, 4XL, Full Leather Leather Coverage, 4 PPE CAT

Item: CR8RVM Model: 4062-XXXXL (13)Cross Ref: 55CY45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA5
ApplicationsGeneral, Industrial
Back ColorWhite
Back MaterialGoat Leather
Cuff ColorBlack, Orange
Cuff Length4"
Cuff MaterialGoat Leather
Cuff StyleStraight
Cuff TypeExtended Safety
Cut-resistance CoverageFull
FeaturesSilicone-Free
Glove CutGunn
Glove Hand StyleLeft And Right Hand
Glove Length11 1/2"
Glove StyleMechanics
Grade Of LeatherPremium
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Liner MaterialAramid
Liner/shell MaterialAramid
Lining MaterialAramid
MaterialGoatskin
Max. Temp.482°F
Mfr. SeriesChrome SLT Series
Oil-resistantYes
Pairs Per Package1
Palm ColorWhite
Palm MaterialGoat Leather
Palm StyleGoat Leather
Protection TypeHand Protection
Reflective BackingNo
Size13 , 4XL
Stitching MaterialKevlar
Sub-brandChrome Slt
Thumb StyleKeystone
Additional Hazard ProtectionNone
Ansi/isea Abrasion Cycles4921
Ansi/isea Abrasion Level4
Ansi/isea Cut Load2509g
Ansi/isea Heat Level2
Ansi/isea Puncture Force103N
Ansi/isea Puncture Level4
Atpv Rating46 cal/sq. cm
En 388 Rating2X23E
En 407 Contact Heat Level15 sec.
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove FeaturesSilicone Free
Leather GradePremium
Maximum Temperature482°F
Ppe Category4
SeriesChrome SLT
Size- Alpha4XL
Size- Numeric13
Sold AsPair
StandardsANSI/ISEA 105, ANSI/ISEA 138, NFPA 70E

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelCuff StyleSizeBack ColorOil-resistantGlove StyleGlove LengthCuff ColorPkg. Qty.Price
HEXARMOR 4069-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 2 PPE CAT, 1 Pair | CR8RVF 4069-XXL (11)A9Shirred Slip On2XLOrange, WhiteYesMechanics9 1/2"Gray, White2€68.81
HEXARMOR 4060-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 2 PPE CAT, 1 Pair | CR8RVG 4060-XXL (11)A5Shirred Slip On2XLOrange, WhiteNoLeather9 1/2"White2€47.83
HEXARMOR 4062-XXL (11) Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, 1 Pair | CR8RVH 4062-XXL (11)A5Straight2XLWhiteNoLeather11 1/2"Black2€45.44
HEXARMOR 4069-XXXL (12) Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, 2 PPE CAT, 1 Pair | CR8RVJ 4069-XXXL (12)A9Shirred Slip On3XLOrange, WhiteYesLeather9 1/2"White2€68.81
HEXARMOR 4060-XXXL (12) Leather Gloves, 3XL, Drivers Glove, Full Leather Leather Coverage, 2 PPE CAT, 1 Pair | CR8RVK 4060-XXXL (12)A5Shirred Slip On3XLOrange, WhiteNoLeather9 1/2"White2€47.83
HEXARMOR 4060-XXXXL (13) Leather Gloves, 4XL, Drivers Glove, Full Leather Leather Coverage, 2 PPE CAT, 1 Pair | CR8RVL 4060-XXXXL (13)A5Shirred Slip On4XLOrange, WhiteNoLeather9 1/2"White2€47.43
HEXARMOR 4060-XXXXXL (14) Leather Gloves, 5XL, Drivers Glove, Full Leather Leather Coverage, 2 PPE CAT, 1 Pair | CR8RVN 4060-XXXXXL (14)A5Shirred Slip On5XLOrange, WhiteNoLeather9 1/2"White2€47.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4062-XXXXL (13) Leather Gloves, 4XL, Full Leather Leather Coverage, 4 PPE CAT
€53.41 /unit