Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 3050-XXXL (12) Safety Gloves, 3Xl, Ansi Cut Level A6, Palm, Dipped, Nitrile, Smooth/Soft, 1 Pair | CR3XVM

HEXARMOR 3050-XXXL (12) Safety Gloves, 3Xl, Ansi Cut Level A6, Palm, Dipped, Nitrile, Smooth/Soft, 1 Pair

Item: CR3XVM Model: 3050-XXXL (12)Cross Ref: 801AP9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.13 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA6
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureSmooth, Soft
Coating TypeDipped
ConstructionSeamless Knit
CuffElastic
Cuff ColorViolet
Double-dippedNo
Fda CompliantNo
Glove Coating ColorGreen
Glove Hand StyleLeft And Right Hand
Glove TypeSeamless Knit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Knit MaterialFiberglass, HPPE, Polyester Blend Shell, Steel
Knit Material ColorGreen
Latex-freeNo
Length11 1/5"
Liner MaterialHPPE
Lint-freeNo
Pairs Per Package1
PerformanceUltimate Dexterity And Tactility
Reflective BackingNo
Silicone-freeYes
Size12 , 3XL
Thickness18 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionAbrasion Resistant, Puncture Resistant, Tear Resistant
Ansi/isea Cut Load3532g
Ansi/isea Puncture Force156N
Base Coating CoveragePalm
Cuff StyleElastic
En 388 Impact RatedNo
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length11.2"
Glove Liner MaterialHPPE
Glove PerformanceUltimate Dexterity And Tactility
Glove StyleSeamless Knit
Sold AsPair
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 3050-XXXL (12) Safety Gloves, 3Xl, Ansi Cut Level A6, Palm, Dipped, Nitrile, Smooth/Soft, 1 Pair
€18.13 /pack