Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 3020-XL (10) Safety Gloves, Xl, Ansi Cut Level A5, Palm, Polyurethane, Tacky/Textured, Blue, 1 Pair | CR3XYG

HEXARMOR 3020-XL (10) Safety Gloves, Xl, Ansi Cut Level A5, Palm, Polyurethane, Tacky/Textured, Blue, 1 Pair

Item: CR3XYG Model: 3020-XL (10)Cross Ref: 783RM6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.89 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA5
Coating CoveragePalm
Coating MaterialPolyurethane
Coating TextureTacky, Textured
ConstructionSeamless Knit
CuffKnit
Cuff ColorViolet
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeSeamless Knit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchYes
Knit Material ColorBlue
Latex-freeNo
Length10"
Liner MaterialHPPE
Lint-freeNo
Pairs Per Package1
PerformanceUltimate Dexterity And Tactility
Silicone-freeNo
Size10 , XL
Thickness15 ga.
Touchscreen CompatibleYes
Ansi/isea Abrasion Level5
Ansi/isea Cut Load2396g
Ansi/isea Puncture Force8N
Ansi/isea Puncture Level4
Base Coating CoveragePalm
Cuff StyleKnit
En 388 Rating4X43D
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length10"
Glove Liner MaterialHPPE
Glove PerformanceUltimate Dexterity And Tactility
Glove StyleSeamless Knit
Knit MaterialHigh-Flex HPPE, Polyester Blend, Steel
Size- AlphaXL
Size- Numeric10
Sold AsPair
StandardsANSI/ISEA, CE

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 3020-XL (10) Safety Gloves, Xl, Ansi Cut Level A5, Palm, Polyurethane, Tacky/Textured, Blue, 1 Pair
€13.89 /pack