Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2133-M (8) Mechanics Gloves, Size M, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT4BZP

HEXARMOR 2133-M (8) Mechanics Glove, Size M, Full Finger, Synthetic Leather

Item: CT4BZP Model: 2133-M (8)Cross Ref: 60MN86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back ColorBlack, Lime
Back MaterialMesh
ColorBlack, Lime
ConstructionCut And Sewn
Cuff StyleShirred Slip On
FeaturesPull Strap
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Hazard TypeGeneral Purpose
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
Length10"
Mfr. SeriesHEX1(R)
Palm MaterialSynthetic Leather
PerformanceHigh Dexterity
Reflective BackingNo
Silicone-freeNo
Size8 , M
StyleMechanics
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Glove Back ColorBlack, Lime
Glove Back MaterialMesh
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap
Glove Length10"
Glove PerformanceHigh Dexterity
Glove StyleMechanics
SeriesHex1(R) Series
Size- AlphaM
Size- Numeric8
StandardsCE

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelCuff StylePalm MaterialFeaturesSizePerformanceFinger CoverageConstructionGlove Hand StylePkg. Qty.Price
HEXARMOR 2098-XXL (11) Mechanics Gloves, Size 2XL, Full Finger, Nitrile, ANSI Impact Level 1, Elastic Cuff | CT4BZA 2098-XXL (11)ElasticNitrilePinch-Point Protection2XLHigh Dexterity, High GripFull FingerCut And SewnLeft And Right Hand2€47.84
HEXARMOR 2133-XXL (11) Mechanics Gloves, Size 2XL, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT4BZC 2133-XXL (11)Shirred Slip OnSynthetic LeatherPull Strap2XLHigh DexterityFull FingerCut And SewnLeft And Right Hand2€27.74
HEXARMOR 2098-XXXL (12) Mechanics Gloves, 3XL, Full Finger, Nitrile, ANSI Impact Level 1, Elastic Cuff | CT4BZD 2098-XXXL (12)ElasticNitrilePinch-Point Protection3XLHigh Dexterity, High GripFull FingerCut And SewnLeft And Right Hand2€49.02
HEXARMOR 2098-L (9) Mechanics Gloves, Size L, Full Finger, Nitrile, ANSI Impact Level 1, Elastic Cuff, 1 Pair | CT4BZE 2098-L (9)ElasticNitrilePinch-Point ProtectionLHigh Dexterity, High GripFull FingerCut And SewnLeft And Right Hand2€43.85
HEXARMOR 2133-L (9) Mechanics Gloves, Size L, Mechanics Glove, Full Finger, Synthetic Leather, 1 Pair | CT4BZK 2133-L (9)Shirred Slip OnSynthetic LeatherPull StrapLHigh DexterityFull FingerCut And SewnLeft And Right Hand1€27.74
HEXARMOR 2132-L (9) Mechanics Gloves, Size L, Mechanics Glove, Full Finger, Synthetic Leather, Tan, 1 Pair | CT4BZL 2132-L (9)Hook And LoopSynthetic LeatherPull StrapLHigh DexterityFull FingerCut And SewnLeft And Right Hand1€22.84
HEXARMOR 2098-M (8) Mechanics Gloves, Size M, Full Finger, Nitrile, ANSI Impact Level 1, Elastic Cuff, 1 Pair | CT4BZM 2098-M (8)ElasticNitrilePinch-Point ProtectionMHigh Dexterity, High GripFull FingerCut And SewnLeft And Right Hand2€47.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2133-M (8) Mechanics Glove, Size M, Full Finger, Synthetic Leather
€27.53 /pack