Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2073-M (8) Coated Glove, M, Nitrile, Nitrile, Sandy, Lime, 1 Pair | CR3XJQ

HEXARMOR 2073-M (8) Coated Glove, M, Nitrile, Sandy, Lime

Item: CR3XJQ Model: 2073-M (8)Cross Ref: 54WH73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA6
ApplicationsGeneral, Industrial
Base Coating CoverageFull
Base Coating MaterialNitrile
CoatingNitrile
Coating CoverageFull
Coating Outer Shell CoverageFull
Coating Outer Shell MaterialNitrile
Coating TextureSandy
Coating TypeDouble Dipped
Cuff ColorHigh Visibility
Cuff StyleKnit
Cuff TypeKnit
Double-dippedYes
Fda CompliantNo
FeaturesTouchscreen Compatible
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove Lining MaterialAcrylic Fiberglass Blend
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
InsulatedYes
Insulation MaterialFleece
Knit MaterialAcrylic
Knit Material ColorLime
Latex-freeNo
Length10"
Mfr. SeriesHELIX 2073
Min. Temp.Not Rated
Pairs Per Package1
Palm Coating MaterialNitrile
Protection TypeHand Protection
Silicone-freeNo
Size8 , M
Sub-brandHelix
Thickness13 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionCut Resistant
Ansi/isea Abrasion Level4
Ansi/isea Cut Load3132g
Ansi/isea Puncture Force100N
Ansi/isea Puncture Level4
En 388 Rating4X43E
Glove Coating CoverageFull
Glove FeaturesTouchscreen Compatible
Glove Insulation MaterialFleece
Glove Length10"
Minimum TemperatureNot Rated
SeriesHelix 2073
Size- AlphaM
Size- Numeric8
Sold AsPair
StandardsANSI/ISEA, CE, EN388 4X43E, EN 511 12X

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelFeaturesSizeSilicone-freeTouchscreen CompatibleCoating CoverageKnit MaterialDouble-dippedCoating TypePkg. Qty.Price
HEXARMOR 2077-XXL (11) Coated Glove, 2XL, Nitrile, Acrylic, Sandy, Lime, 1 Pair | CR3XEL 2077-XXL (11)-2XLNoNoPalmAcrylicNoDipped2€25.17
HEXARMOR 2091-XXL (11) Coated Glove, 2XL, Nitrile, Acrylic, Sandy, Lime, Pr, 1 Pair | CR3XEM 2091-XXL (11)Silicone-Free-YesNoPalmAcrylicYesDipped1€61.01
HEXARMOR 2073-XXL (11) Coated Glove, 2XL, Nitrile, Nitrile, Sandy, Lime, 1 Pair | CR3XEQ 2073-XXL (11)Touchscreen Compatible2XLNoYesFullAcrylicYesDouble Dipped2€32.76
HEXARMOR 2099-XXL (11) Coated Glove, 2XL, Nitrile, Nitrile, Sandy, Lime, 1 Pair | CR3XER 2099-XXL (11)Silicone-Free2XLYesNoFullAcrylicYesDouble Dipped1€63.40
HEXARMOR 2091-L (9) Coated Glove, L, Nitrile, Acrylic, 1 Pair | CR3XHC 2091-L (9)Silicone-Free-YesNoPalmAcrylicYesDipped1€61.01
HEXARMOR 2077-L (9) Coated Glove, L, Nitrile, Acrylic, 1 Pair | CR3XHD 2077-L (9)-LNoNoPalmAcrylicNoDipped2€25.17
HEXARMOR 2099-L (9) Coated Glove, L, Nitrile, Nitrile, Sandy, Lime, Pr, 1 Pair | CR3XHJ 2099-L (9)Silicone-Free-YesNoFullAcrylicYesDouble Dipped2€58.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2073-M (8) Coated Glove, M, Nitrile, Sandy, Lime
€50.45 /unit