Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2059-XXXL (12) Knit Gloves, 3XL, ANSI Cut Level A4, 3/4, Dipped, Nitrile, Textured, 1 Pair | CR3YBM

HEXARMOR 2059-XXXL (12) Knit Gloves, 3XL, ANSI Cut Level A4, 3/4, Dipped, Nitrile, Textured, 1 Pair

Item: CR3YBM Model: 2059-XXXL (12)Cross Ref: 797FT0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA4
Coating Coverage3/4
Coating MaterialNitrile
Coating TextureTextured
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeSeamless Knit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialAcrylic, Fiberglass
Knit Material ColorHigh Visibility Yellow
Liner MaterialAcrylic, Fiberglass
Lint-freeNo
Pairs Per Package1
PerformanceGeneral Purpose
Reflective BackingNo
Size12 , 3XL
Thickness18 ga.
Touchscreen CompatibleYes
Additional Hazard ProtectionAbrasion Resistant, Cold Insulated, Puncture Resistant
Ansi/isea Cut Load1550g
Ansi/isea Puncture Level2
Cuff StyleKnit
Glove Coating Coverage3/4
Glove ConstructionSeamless Knit
Glove Liner MaterialAcrylic, Fiberglass
Glove PerformanceGeneral Purpose
Glove StyleSeamless Knit
Size- Alpha3XL
Size- Numeric12
Sold AsPair
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2059-XXXL (12) Knit Gloves, 3XL, ANSI Cut Level A4, 3/4, Dipped, Nitrile, Textured, 1 Pair
€17.19 /pack