Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2050-M (8) Knit Gloves, Size M, ANSI Cut Level A7, Palm, Dipped, Polyurethane, HPPE, 1 Pair | CR3YCY

HEXARMOR 2050-M (8) Knit Gloves, Size M, ANSI Cut Level A7, Palm, Dipped, Polyurethane, HPPE, 1 Pair

Item: CR3YCY Model: 2050-M (8)Cross Ref: 61JC92
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA7
ApplicationsGeneral, Industrial
CoatingPolyurethane
Coating CoveragePalm
Coating MaterialPolyurethane
Coating Outer Shell MaterialPolyurethane
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorOrange
Cuff TypeKnit
Double-dippedNo
Fabric Weight13g
Fda CompliantNo
Glove Coating ColorGray
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Knit MaterialHPPE
Knit Material ColorOrange
Latex-freeYes
Length9 3/4"
Liner MaterialHPPE Fiberglass Steel Blend
Lint-freeNo
Pairs Per Package1
PerformanceHigh Dexterity
Protection TypeHand Protection
Reflective BackingNo
Silicone-freeNo
Size8 , M
Thickness13 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Cycles3000
Ansi/isea Cut Load4052g
Ansi/isea Puncture Force73N
Ansi/isea Puncture Level3
Cuff StyleKnit
En 388 Impact RatedYes
En 388 Rating4X42F
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length9 3/4"
Glove Liner MaterialHPPE Fiberglass Steel Blend
Glove PerformanceHigh Dexterity
Glove StyleKnit
Size- AlphaM
Size- Numeric8
Sold AsPair
StandardsANSI/ISEA

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2050-M (8) Knit Gloves, Size M, ANSI Cut Level A7, Palm, Dipped, Polyurethane, HPPE, 1 Pair
€22.07 /pack