Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2041-M (8) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7, Hppe, Blue, Sleeve With Thumbhole | CR3ZCJ

HEXARMOR 2041-M (8) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7, Hppe, Blue, Sleeve With Thumbhole

Item: CR3ZCJ Model: 2041-M (8)Cross Ref: 54WH62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Ansi/isea Cut LevelA7
Ansi/isea Puncture Level2
Anti-staticNo
ApplicationsGeneral, Industrial
ColorBlue
Cuff TypeThumb Loop
Fda CompliantNo
Hand TypeAmbidextrous
Industry UseGeneral Use, Industrial
Latex-freeNo
Length18"
Mfr. SeriesHelix 2041 Series
Protection TypeArm Protection
Silicone-freeNo
SizeM
Sleeve TypeKnit Cuff
StyleSleeve With Thumbhole
Thickness13 ga.
Ansi/isea Abrasion Cycles6700
Ansi/isea Cut Load4907g
Ansi/isea Heat Level1
Ansi/isea Puncture Force47N
En 388 Rating2X41F
Material (thck)HPPE (13 ga.)
SeriesHelix 2041
Sleeve Length18"
Sleeve StyleSleeve With Thumbhole
StandardsANSI/ISEA, EN388, FDA 21 CFR 177.1520, EN407

Shipping Info:

Ship weight (kg) 0.0832
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorSleeve TypeMaterialStyleAnsi/isea Puncture LevelSilicone-freePrice
HEXARMOR 2044-L (9) Sleeve, Ansi/Isea Cut Level A6, Aramid With Thumb Hole, Gray/Green, Gripped, L | CR3ZAP 2044-L (9)A6LGray, GreenGrippedAramidSleeve With Thumbhole-No€24.64
HEXARMOR 2044-M (8) Sleeve, Ansi/Isea Cut Level A6, Aramid With Thumb Hole, Gray/Green, Gripped, M | CR3ZAQ 2044-M (8)A6MGray, GreenGrippedAramidSleeve With Thumbhole-No€24.64
HEXARMOR 2044-XL (10) Sleeve, Ansi/Isea Cut Level A6, Aramid With Thumb Hole, Gray/Green, Gripped, Xl | CR3ZAW 2044-XL (10)A6XLGray, GreenGrippedAramidSleeve With Thumbhole-No€24.64
HEXARMOR 2044-S (7) Sleeve, Ansi/Isea Cut Level A6, Aramid With Thumb Hole, Gray/Green, Gripped, S | CR3ZAY 2044-S (7)A6SGray, GreenGrippedAramidSleeve With Thumbhole-No€25.29
HEXARMOR AG10009V-L (9) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray | CR3ZBA AG10009V-L (9)A7LGray-SuperfabricSleeve With Thumbhole3Yes€75.42
HEXARMOR AG10009V-M (8) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray | CR3ZBB AG10009V-M (8)A7MGray-SuperfabricSleeve With Thumbhole3Yes€75.42
HEXARMOR AG10009V-XXL (11) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7 With Thumb Hole, Gray, 2Xl | CR3ZBC AG10009V-XXL (11)A72XLGray-SuperfabricSleeve With Thumbhole3Yes€69.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2041-M (8) Cut-Resistant Sleeve, Ansi/Isea Cut Level A7, Hppe, Blue, Sleeve With Thumbhole
€36.95 /unit