Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 16-17001 Suspension Helmet, White, Helmet Head Protection | CR3YAJ

HEXARMOR 16-17001 Suspension Helmet, White, Head Protection

Item: CR3YAJ Model: 16-17001Cross Ref: 795WN0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€133.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelmet
Accessory Mounting Options4 Hooks, Front-Slots, Side-Slots
Accessory SlotsYes
Ansi ClassificationClass C, Type 1
Ansi Impact Type1
ApplicationGeneral Use
Chin StrapYes
Compatible Suspension Brand NameKinetix
Fits Hat Size6 3/8" to 7 5/8"
For Use With Mfr. Model Number16-17001
Head Protection GraphicsNo Graphics
Head Protection MaterialABS
Head Protection StyleHelmet
Head Protection VentingYes
High Temperature Test MetYes
High VisibilityYes
IncludesSweatband
Low Temperature Test MetYes
Mfr. SeriesCEROS
Number Of Suspension Points4
Suspension Adjustment TypeRatchet
Compatible Suspension Manufacturer Part Number16-17001
High-visibilityYes
SeriesCeros Series
StandardsANSI Z89.1, EN 12492

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelHead Protection StyleAnsi ClassificationNumber Of Suspension PointsFits Hat SizeHead Protection MaterialHead Protection VentingChin StrapCompatible Suspension Brand NamePrice
HEXARMOR 16-14007 Safety Helmet, Front Brim Head Protection, Ansi Classification Type 1, Class C, Black | CR3XCM 16-14007Front BrimClass C, Type 166 3/8" to 8"PolyethyleneYesYesAirbridge€64.48
HEXARMOR 16-14006 Safety Helmet, Front Brim Head Protection, Ansi Classification Type 1, Class C, Gray | CR3XCN 16-14006Front BrimClass C, Type 166 3/8" to 8"PolyethyleneYesYesAirbridge€64.48
HEXARMOR 16-11006 Safety Helmet, Front Brim Head Protection, Ansi Classification Type 1, Class C, Gray | CR3XCP 16-11006Front BrimClass C, Type 166 3/8" to 8"PolyethyleneYesNoAirbridge€43.91
HEXARMOR 16-13003 Safety Helmet, Front Brim Head Protection, Ansi Classification Type 1, Class E | CR3XCQ 16-13003Front BrimType 1, Class E66 3/8" to 8"PolyethyleneNoNoAirbridge€38.29
HEXARMOR 16-13007 Safety Helmet, Front Brim Head Protection, Ansi Classification Type 1, Class E, Black | CR3XCR 16-13007Front BrimType 1, Class E66 3/8" to 8"PolyethyleneNoNoAirbridge€38.29
HEXARMOR 16-15007 Safety Helmet, Front Brim Head Protection, Ansi Classification Type 1, Class E, Black | CR3XCT 16-15007Front BrimType 1, Class E66 3/8" to 8"PolyethyleneNoYesAirbridge€64.50
HEXARMOR 16-15006 Safety Helmet, Front Brim Head Protection, Ansi Classification Type 1, Class E, Gray | CR3XCU 16-15006Front BrimType 1, Class E66 3/8" to 8"PolyethyleneNoYesAirbridge€64.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 16-17001 Suspension Helmet, White, Head Protection
€133.87 /unit