Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 11-25003-08 Safety Glasses, Wraparound Frame | CR3YZF

HEXARMOR 11-25003-08 Safety Glasses, Wraparound Frame

Item: CR3YZF Model: 11-25003-08Cross Ref: 61HZ53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorCharcoal
Arm Tip TypeIncline Adjustable
Eyewear SizeUniversal
Frame ColorCharcoal
Frame MaterialThermoplastic Polyurethane, Thermoplastic Elastomer
Frame StyleWraparound With Side Protection
Frame TypeHalf Frame
GenderUniversal
Includes Polarized Lens CoatingNo
Lens MaterialPolycarbonate
Lens ShadePhotochromatic
Metal DetectableNo
Photochromatic LensYes
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
Lens ColorPhotochromatic
StandardsANSI Z87.1.2015, CE EN166, CSA Z94.3, HIGH IMPACT RATED Z87+

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelFrame ColorEyewear SizeX-ray DetectableFrame TypeArm ColorMetal DetectableLens CoatingDielectric ProtectionPrice
HEXARMOR 11-11001-02 Safety Glasses | CR3YWZ 11-11001-02--------€15.14
HEXARMOR 11-11004-02 Safety Glasses | CR3YXA 11-11004-02--------€18.59
HEXARMOR 11-15005-08 Safety Glasses | CR3YXB 11-15005-08--------€48.90
HEXARMOR 12-11002-04 Safety Glasses | CR3YXD 12-11002-04--------€43.99
HEXARMOR 12-11001-04 Safety Glasses | CR3YXE 12-11001-04---------
RFQ
HEXARMOR 11-11003-05 Safety Glasses | CR3YXF 11-11003-05--------€21.76
HEXARMOR 11-22001-02 Safety Glasses | CR3YXG 11-22001-02--------€11.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 11-25003-08 Safety Glasses, Wraparound Frame
€55.82 /unit