Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 11-23004-04 Safety Glasses, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Non-Vented, Gray | CR3YXR

HEXARMOR 11-23004-04 Safety Glasses, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Non-Vented, Gray

Item: CR3YXR Model: 11-23004-04Cross Ref: 54YE30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Brow Lining MaterialPolyethylene
Dielectric ProtectionYes
Eye Socket Lining MaterialPolyethylene
For Small Heads DesignationNot Rated
Frame ColorBlack, Green
Frame MaterialTPE
Frame StyleTraditional
GenderUnisex
Goggles Ansi Dust/splash RatingD3 For Liquid Hazards, D4 For Particulate Hazards
IncludesNeoprene Strap
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningYes
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingYes
Lens CoatingAnti Fog, Anti Scratch
Lens ColorGray
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesMX350 Series
Photochromatic LensNo
SizeUniversal
Sub-brandTrueshield S
Vent TypeNon Vented
Visible Light Scale ProtectionL5
X-ray DetectableNo
Eyewear SizeUniversal
Goggles Frame StyleTraditional
Goggles Lens CoatingAnti Fog, Anti Scratch
SeriesMX350 Series
StandardsANSI Z87.1-2015, CE EN166, CSA Z94.3, HIGH IMPACT RATED Z87+
Venting TypeNon Vented

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginSK

Product Variants

ProductModelLens CoatingFrame ColorFrame StyleLens MaterialDielectric ProtectionMetal DetectableX-ray DetectableLens ColorPrice
HEXARMOR 11-23002-04 Safety Glasses, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Non-Vented, Gray | CR3YXQ 11-23002-04Anti Fog, Anti ScratchBlack, GreenTraditionalPolycarbonateYesNoNoGray€34.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 11-23004-04 Safety Glasses, Anti-Fog /Anti-Scratch, Ansi Dust/Splash Rating D3/D4, Non-Vented, Gray
€43.36 /unit