Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 1095-S (7) Coated Glove, S, Sandy, Nitrile, Gray, 1 Pair | CR8PAE

HEXARMOR 1095-S (7) Coated Glove, S, Sandy, Nitrile, Gray, 1 Pair

Item: CR8PAE Model: 1095-S (7)Cross Ref: 54WJ32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.59 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA1
Ansi/isea Impact Force9N
CoatingNitrile
Coating CoveragePalm
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
Cuff ColorGray
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove Length10"
Glove StyleKnit
Hazard TypeGeneral Purpose
Impact Protection StyleLow Profile
Includes Reinforced Thumb CrotchNo
Knit MaterialNylon
Knit Material ColorGray
Knuckle Protection MaterialTPR
Latex-freeNo
Lint-freeNo
Mfr. SeriesHelix 1095 Series
Pairs Per Package1
Silicone-freeNo
Size7 , S
Sub-brandHelix
Thickness15 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Puncture Force10N
Fabric Weight6 oz.
Glove Coating CoveragePalm
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Sold AsPair
StandardsANSI/ISEA 138, CE

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoating CoverageConstructionCuff StyleSizeCoating TypeKnit MaterialSilicone-freeGlove LengthPkg. Qty.Price
HEXARMOR 1091-XXL (11) Coated Glove, 2XL, Sandy, Foam Nitrile, 1 Pair | CR8MKX 1091-XXL (11)PalmSeamless KnitKnit2XLDippedNylonYes11"1€7.49
HEXARMOR 1070-XXL (11) Coated Glove, 2XL, Sandy, Microporous Nitrile, Nylon, 1 Pair | CR8MKY 1070-XXL (11)PalmSeamless KnitKnit2XLDippedNylonYes10"2€8.28
HEXARMOR 7101-XXL (11) Coated Glove, 2XL, Sandy, Nitrile, 1 Pair | CR8MKZ 7101-XXL (11)FullSeamless KnitKnit2XLDouble DippedNylonYes11"2€26.84
HEXARMOR 1095-XXL (11) Coated Glove, 2XL, Sandy, Nitrile, Gray, 1 Pair | CR8MLA 1095-XXL (11)PalmSeamless KnitKnit2XLDippedNylonNo10"1€28.02
HEXARMOR 1070-XXS (5) Coated Glove, 2XS, Sandy, Microporous Nitrile, Nylon, 1 Pair | CR8MLB 1070-XXS (5)PalmSeamless KnitKnit5DippedNylonYes10"2€7.88
HEXARMOR 1095-XXS (5) Coated Glove, 2XS, Sandy, Nitrile, Gray, 1 Pair | CR8MLC 1095-XXS (5)PalmSeamless KnitKnit5DippedNylonNo10"2€28.02
HEXARMOR 1092-XXXL (12) Coated Glove, 3XL, Sandy, Foam Nitrile, 1 Pair | CR8MLD 1092-XXXL (12)PalmSeamless KnitKnit3XLDippedHPPEYes10"2€9.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 1095-S (7) Coated Glove, S, Sandy, Nitrile, Gray, 1 Pair
€28.59 /pack