Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 10-302-XL (10) Coated Glove, XL, ANSI Cut Level A7, SuperFabric, Rough, XL Glove Size | CR3XZF

HEXARMOR 10-302-XL (10) Coated Glove, XL, ANSI Cut Level A7, SuperFabric, Rough, XL Glove Size

Item: CR3XZF Model: 10-302-XL (10)Cross Ref: 9VP63
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA7
ApplicationsGeneral, Industrial
CoatingSuperfabric
Coating MaterialSuperfabric
Coating Outer Shell MaterialSuperfabric
Coating TextureRough
Cuff TypeKnit
Hand TypeAmbidextrous
Liner/shell MaterialCoretek
Lining MaterialCoretek
Protection TypeHand Protection
Silicone-freeNo
Size10 , XL

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 10-302-XL (10) Coated Glove, XL, ANSI Cut Level A7, SuperFabric, Rough, XL Glove Size