Flat Shipping

Flat Shipping at €24.99 + VAT

HESSAIRE 6375500 Evaporative And Misting Cooler Parts, Evaporative And Misting Cooler Parts, 125 VAC | CR3WWN

HESSAIRE 6375500 Evaporative And Misting Cooler Parts, 125 VAC

Item: CR3WWN Model: 6375500Cross Ref: 788ET1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPart
Accessory TypeEvaporative And Misting Cooler Parts
Height1"
IncludesReplacement Power Switch For MC37, M150, MC61, M250, MC91, MC92, M350
Length1 1/2"
MaterialPlastic
Max. Amps8A
Nominal Voltage115V AC
Voltage125V AC
Width1 1/2"
StandardsUL RECOGNIZED US & CANADA
Voltage - Plug Type115V AC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginCN

Product Variants

ProductModelMaterialMax. AmpsVoltageNominal VoltagePrice
HESSAIRE CVR6091 Evaporative And Misting Cooler Parts, Evaporative And Misting Cooler Parts | CR3WVV CVR6091Canvas---€119.44
RFQ
HESSAIRE CP370 Evaporative And Misting Cooler Parts, Evaporative And Misting Cooler Parts | CR3WVW CP370Cardboard---€66.74
HESSAIRE 6017081 Evaporative And Misting Cooler Parts, Evaporative And Misting Cooler Parts, 1 Inch Ht | CR3WVX 6017081Rubber---€18.81
HESSAIRE CP610 Evaporative And Misting Cooler Parts, Evaporative And Misting Cooler Parts, 10 Inch Ht | CR3WVY CP610Cardboard---€93.09
HESSAIRE 6375101 Evaporative And Misting Cooler Parts, Evaporative And Misting Cooler Parts, 120 VAC | CR3WVZ 6375101Metal2.4A120V AC115V AC€112.80
HESSAIRE 6375100 Evaporative And Misting Cooler Parts, Evaporative And Misting Cooler Parts, 120 VAC | CR3WWA 6375100Metal2.4A120V AC115V AC€100.80
HESSAIRE 6375700 Evaporative And Misting Cooler Parts, Evaporative And Misting Cooler Parts, 120 VAC | CR3WWB 6375700Metal0.2A120V AC115V AC€33.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HESSAIRE 6375500 Evaporative And Misting Cooler Parts, 125 VAC
€25.77 /unit