HESSAIRE 48XL1125S Cabinet Exhaust fan with Shutter, Belt Drive, 48 Inch Blade, 1/2 hp, 20, 775 cfm | CR3WXH

HESSAIRE 48XL1125S Cabinet Exhaust fan with Shutter, Belt Drive, 48 Inch Blade, 1/2 hp, 20, 775 cfm

Item: CR3WXH Model: 48XL1125SCross Ref: 799L16
In Stock

Get it by Wednesday, Jun 11

€3,186.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShutter
AssembledAssembled
Blade Dia.48"
Blade FinishGalvanized
Drive TypeBelt Drive
Frequency60 Hz
Full Load Amps13A
Guard FinishZinc
Guard MaterialSteel
Guard TypeExhaust
Housing FinishGalvanized
Housing MaterialSteel
IncludesDeep Cabinet, Discharge Shutter
Includes DehumidistatNo
Includes GrillNo
Includes MotorYes
Max. Exhaust Airflow @ 0.000 In Sp20775 CFM
Max. Noise Level @ 0.000 In Sp @ 5 Ft43 sones
Maximum Noise Level82 dB
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor IncludedYes
Motor InsulationClass B
Motor Speed644 RPM
Motor TypeSingle Phase
Nameplate Voltage208-230V AC
Noise Level @ 0.000 In Sp @ 5 Ft43 sones
Number Of Blades4
Number Of Speeds1
Phase1
Propeller MaterialSteel
Thermal ProtectionYes
Blade Diameter48"
Blade MaterialSteel
Frame MaterialSteel

Shipping Info:

Ship weight (kg) 99
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrive TypeBlade Dia.Nameplate VoltagePhaseMotor HpMotor SpeedMax. Noise Level @ 0.000 In Sp @ 5 FtMax. Exhaust Airflow @ 0.000 In SpPrice
HESSAIRE 36XL750TS Cabinet Exhaust fan with Shutter, Belt Drive, 36 Inch Blade, 1 hp | CR3WWZ 36XL750TSBelt Drive36"208-230/460V AC31 hp737 RPM30 sones12964 CFM€1,651.76
HESSAIRE 36XL750S Cabinet Exhaust fan with Shutter, Belt Drive, 36 Inch Blade, 1 hp | CR3WXA 36XL750SBelt Drive36"115/208-230V AC11 hp737 RPM30 sones12964 CFM€1,651.76
HESSAIRE 42XL1125S Cabinet Exhaust fan with Shutter, Belt Drive, 42 Inch Blade, 1 hp | CR3WXB 42XL1125SBelt Drive42"208-230V AC11 hp651 RPM40 sones16955 CFM€2,298.56
HESSAIRE 42XL750TS Cabinet Exhaust fan with Shutter, Belt Drive, 42 Inch Blade, 1 hp | CR3WXC 42XL750TSBelt Drive42"208-230/460V AC31 hp606 RPM35 sones15773 CFM€2,167.44
HESSAIRE 42XL1125TS Cabinet Exhaust fan with Shutter, Belt Drive, 42 Inch Blade, 1 hp | CR3WXD 42XL1125TSBelt Drive42"208-230/460V AC31 hp651 RPM40 sones16955 CFM€2,298.56
HESSAIRE 42XL750S Cabinet Exhaust fan with Shutter, Belt Drive, 42 Inch Blade, 1 hp | CR3WXE 42XL750SBelt Drive42"115/208-230V AC11 hp606 RPM35 sones15773 CFM€2,167.44
HESSAIRE 48XL1125TS Cabinet Exhaust fan with Shutter, Belt Drive, 48 Inch Blade, 1 hp | CR3WXF 48XL1125TSBelt Drive48"208-230/460V AC31 hp644 RPM43 sones20775 CFM€2,921.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HESSAIRE 48XL1125S Cabinet Exhaust fan with Shutter, Belt Drive, 48 Inch Blade, 1/2 hp, 20, 775 cfm
€3,186.26 /unit