Flat Shipping

Flat Shipping at €24.99 + VAT

HES K20 Aluminum, Zinc Cast, Electronic Keyless Lock, Keypad | CF2TMB 55MY93

HES K20 Aluminium, Zinc Cast, Electronic Keyless Lock, Keypad

Item: CF2TMB Model: K20Cross Ref: 55MY93
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Keyless Lock
ColorBlack
DirectionNon Handed
Door Thickness1 3/4"
Event Audit TrailNone
FinishLexan
Handle TypeKnob
Latch Length1/2"
Outside Depth1"
Outside Height6"
Outside Width1 3/4"
Ada ComplianceNon-ADA Compliant
AutolockSelf-Locking
Battery TypeAAA
Body Depth1"
Body Height6"
Body Width1 3/4"
Bolt Throw1/2"
For Surface Thickness - Maximum1 3/4"
For Use WithCabinet Doors, Closet Doors, Drawers
Handing OrientationNon-Handed
Holding Force - Maximum75 lbs.
Includes BatteriesBatteries Included
Includes HandleHandle Included
Lock MaterialAluminum, Zinc
Number Of Batteries3
Number Of Buttons0
Number Of User Codes - Maximum20
Operation ModeProximity
Power SourceBattery
Proximity MethodCard
Proximity Range - Maximum3"
Timed Entry Allowance5 sec.
UsageAssigned, Shared

Shipping Info:

Ship weight (kg) 1.35
Country of OriginNorth Korea

Product Variants

ProductModelDoor ThicknessFinishOutside WidthOutside HeightOutside DepthLatch LengthDirectionEvent Audit TrailPrice
HES KP20 Aluminum, Zinc Cast, Electronic Keyless Lock, Keypad | CF2TMC 55MY94 KP201 3/4"Lexan1 3/4"6"1"1/2"Non HandedNone€163.77

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HES K20 Aluminium, Zinc Cast, Electronic Keyless Lock, Keypad