Flat Shipping

Flat Shipping at €24.99 + VAT

HES HM 630 Electric Strike Faceplate, 4-7/8 In | CR3WVF

HES HM 630 Electric Strike Faceplate, 4-7/8 In

Item: CR3WVF Model: HM 630Cross Ref: 45DJ84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€89.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaceplate
Accessory TypeElectric Strike Faceplate
For Use WithRP_HES 1006 Series HM
Size4 7/8"
Compatible With SeriesSeries 1006
FinishUnfinished
Height4 7/8"
Product TypeElectric Strike Faceplate
StandardsANSI/BHMA A156.31, ANSI/SDI 250.13, ASTM E152, ASTM E330, NFPA 252, ROHS COMPLIANT, UL 1034, UL 10C, UL 294
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Use WithSizeAccessory TypePrice
HES 501 629 Electric Strike Faceplate | CR3WTR 501 629HES 5000 Series-Electric Strike Faceplate€89.76
HES 852L 630 Electric Strike Faceplate | CR3WTT 852L 630HES 8500 Series-Electric Strike Faceplate€57.10
HES 501 606 Electric Strike Faceplate | CR3WTU 501 606HES 5000 Series-Electric Strike Faceplate€66.09
HES 851M 630 Electric Strike Faceplate | CR3WTV 851M 630HES 8500 Series-Electric Strike Faceplate€56.06
HES KD 630 Electric Strike Faceplate | CR3WTW KD 630RP_HES 1006 KD Series-Electric Strike Faceplate€50.74
HES 501 605 Electric Strike Faceplate | CR3WTX 501 605HES 5000 Series-Electric Strike Faceplate€87.86
HES 501 613 Electric Strike Faceplate | CR3WTY 501 613HES 5000 Series-Electric Strike Faceplate€54.36

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HES HM 630 Electric Strike Faceplate, 4-7/8 In
€89.58 /unit